MARTIN SPROCKET 120A30 | AJ8TML

MARTIN SPROCKET 120A30 Roller Chain Sprocket, 120 Chain, Stock Bore, 30 Teeth, 14.350 Inch Pitch Dia., Steel

Item: AJ8TML Model: 120A30
In Stock

Get it by Thursday, Jun 12

€408.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number120
Chain Pitch1 1/2"
ConstructionSolid
Finished Bore Size1 1/2"
For Chain Number120
For Chain Pitch1 1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore7/8"
MaterialSteel
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth30
Outside Dia.15.172"
Pitch Dia.14.3502"
Single Strand Tooth Thickness0.924"
Storage Dimension Height0.924"
Storage Dimension Length15.172"
Storage Dimension Width15.172"
Weight38.2 lbs.

Shipping Info:

Ship weight (kg) 17.19
Ship height (cm)2.54
Ship length (cm)38.53
Ship width (cm)38.53

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BoreSet Screw SizePrice
MARTIN SPROCKET 120A8 | AJ8TKR 120A883.9197"4.521"1201 1/2"Finished Bore7/8"-€123.84
MARTIN SPROCKET 120A9 | AJ8TKU 120A994.3857"5.021"1201 1/2"Finished Bore7/8"-€124.65
MARTIN SPROCKET 120A10 | AJ8TKV 120A10104.8541"5.517"1201 1/2"Finished Bore7/8"-€130.03
MARTIN SPROCKET 120A11 | AJ8TKW 120A11115.3242"6.009"1201 1/2"Finished Bore7/8"-€140.24
MARTIN SPROCKET 120A12 | AJ8TKZ 120A12125.7956"6.498"1201 1/2"Finished Bore7/8"-€157.00
MARTIN SPROCKET 120A13 | AJ8TLB 120A13136.2679"6.986"1201 1/2"Finished Bore7/8"-€166.08
MARTIN SPROCKET 120A14 | AJ8TLE 120A14146.7409"7.472"1201 1/2"Finished Bore7/8"-€175.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120A30 Roller Chain Sprocket, 120 Chain, Stock Bore, 30 Teeth, 14.350 Inch Pitch Dia., Steel
€408.58 /unit