Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 120A16 | AJ8TLH

MARTIN SPROCKET 120A16 Roller Chain Sprocket, 120 Chain, Stock Bore, 16 Teeth, 7.689 Inch Pitch Dia., Steel

Item: AJ8TLH Model: 120A16
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€226.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number120
Chain Pitch1 1/2"
ConstructionSolid
Finished Bore Size1 1/4"
For Chain Number120
For Chain Pitch1 1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore7/8"
MaterialSteel
Min. Bore Size1 1/4"
Number Of Chain Rows1
Number Of Teeth16
Outside Dia.8.441"
Pitch Dia.7.6887"
Single Strand Tooth Thickness0.924"
Storage Dimension Height0.924"
Storage Dimension Length8.441"
Storage Dimension Width8.441"
Weight10.42 lbs.

Shipping Info:

Ship weight (kg) 4.689
Ship height (cm)2.34
Ship length (cm)21.44
Ship width (cm)21.44

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BoreSet Screw SizePrice
MARTIN SPROCKET 120A8 | AJ8TKR 120A883.9197"4.521"1201 1/2"Finished Bore7/8"-€123.84
MARTIN SPROCKET 120A9 | AJ8TKU 120A994.3857"5.021"1201 1/2"Finished Bore7/8"-€124.65
MARTIN SPROCKET 120A10 | AJ8TKV 120A10104.8541"5.517"1201 1/2"Finished Bore7/8"-€130.03
MARTIN SPROCKET 120A11 | AJ8TKW 120A11115.3242"6.009"1201 1/2"Finished Bore7/8"-€140.24
MARTIN SPROCKET 120A12 | AJ8TKZ 120A12125.7956"6.498"1201 1/2"Finished Bore7/8"-€157.00
MARTIN SPROCKET 120A13 | AJ8TLB 120A13136.2679"6.986"1201 1/2"Finished Bore7/8"-€166.08
MARTIN SPROCKET 120A14 | AJ8TLE 120A14146.7409"7.472"1201 1/2"Finished Bore7/8"-€175.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120A16 Roller Chain Sprocket, 120 Chain, Stock Bore, 16 Teeth, 7.689 Inch Pitch Dia., Steel
€226.33 /unit