MARTIN SPROCKET 12 D 270 N | AZ9PKQ

MARTIN SPROCKET 12 D 270 N Sheave, QD Bushing, 27.6 Inch Outside Dia., 12 Groove, 27 Inch Pitch Dia., Cast Iron

Item: AZ9PKQ Model: 12 D 270 N
In Stock

Get it by Tuesday, Jun 17

€9,955.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 225
Ship height (cm)5.08
Ship length (cm)70.1
Ship width (cm)70.1

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 12 D 120 M | AK4XMU 12 D 120 M12 D 120 M€4,659.36
RFQ
MARTIN SPROCKET 12 D 130 M | AK4XMW 12 D 130 M12 D 130 M€4,827.79
RFQ
MARTIN SPROCKET 12 D 140 M | AK4XNA 12 D 140 M12 D 140 M€5,043.26
RFQ
MARTIN SPROCKET 12 D 145 M | AK4XNC 12 D 145 M12 D 145 M€5,416.71
RFQ
MARTIN SPROCKET 12 D 160 M | AK4XNJ 12 D 160 M12 D 160 M€5,784.85
RFQ
MARTIN SPROCKET 12 D 480 P | AK4XNY 12 D 480 P12 D 480 P€16,565.78
RFQ
MARTIN SPROCKET 12 D 200 M | AM7KRF 12 D 200 M12 D 200 M€7,257.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 12 D 270 N Sheave, QD Bushing, 27.6 Inch Outside Dia., 12 Groove, 27 Inch Pitch Dia., Cast Iron
€9,955.29 /unit