Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 10B45 | AL6BGQ

MARTIN SPROCKET 10B45 Roller Chain Sprocket, 10B-1 Chain, Stock Bore, 45 Teeth, 227.577 mm Pitch Dia., Steel

Item: AL6BGQ Model: 10B45
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 3.7305
Ship height (cm)2.54
Ship length (cm)13.82
Ship width (cm)13.82

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 10B9 | AJ9MYF 10B910B9€53.30
RFQ
MARTIN SPROCKET 10B42 | AL6ANU 10B4210B42€173.13
RFQ
MARTIN SPROCKET 10B48 | AL6ANV 10B4810B48€189.50
RFQ
MARTIN SPROCKET 10B49 | AL6ANW 10B4910B49€201.06
RFQ
MARTIN SPROCKET 10B52 | AL6ANX 10B5210B52€207.33
RFQ
MARTIN SPROCKET 10B53 | AL6ANY 10B5310B53€208.65
RFQ
MARTIN SPROCKET 10B32 | AL6BGK 10B3210B32€145.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 10B45 Roller Chain Sprocket, 10B-1 Chain, Stock Bore, 45 Teeth, 227.577 mm Pitch Dia., Steel
€207.96 /unit