MARTIN SPROCKET 100R32H | AM7LEF

MARTIN SPROCKET 100R32H Sprocket, 100 Chain, 32 Teeth, 12.753 Inch Pitch Dia., 13.441 Inch O.D., Steel

Item: AM7LEF Model: 100R32H
In Stock

Get it by Tuesday, Jun 17

€647.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR1
Chain Number100
Chain Pitch1 1/4"
ConstructionWelded
For Chain Number100
For Chain Pitch1 1/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore2"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/8"
Number Of Chain Rows1
Number Of Teeth32
Outside Dia.13.441"
Pitch Dia.12.7529"
Single Strand Tooth Thickness0.692"
Storage Dimension Height2"
Storage Dimension Length13.441"
Storage Dimension Width13.441"
Weight25.4 lbs.

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)5.08
Ship length (cm)34.14
Ship width (cm)34.14

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 100Q32 | AL4QVH 100Q323212.7529"13.441"1 3/4"1001 1/4"Bushed Bore€557.61
MARTIN SPROCKET 100R32 | AL4QVJ 100R323212.7529"13.441"2"1001 1/4"Bushed Bore€557.61
MARTIN SPROCKET 100Q35 | AL4QVK 100Q353513.9448"14.639"1 3/4"1001 1/4"Bushed Bore€667.09
MARTIN SPROCKET 100R35 | AL4QVL 100R353513.9448"14.639"2"1001 1/4"Bushed Bore€667.09
MARTIN SPROCKET 100R40 | AL4QVM 100R404015.9319"16.633"2"1001 1/4"Bushed Bore€708.64
MARTIN SPROCKET 100R42 | AL4QVN 100R424216.7269"17.43"2"1001 1/4"Bushed Bore€725.99
MARTIN SPROCKET 100R54 | AL4QVP 100R545421.498"22.212"2"1001 1/4"Bushed Bore€975.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100R32H Sprocket, 100 Chain, 32 Teeth, 12.753 Inch Pitch Dia., 13.441 Inch O.D., Steel
€647.04 /unit