Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 100Q20H | AL4WZL

MARTIN SPROCKET 100Q20H Roller Chain Sprocket, 100 Chain, Bushed MST, 20 Teeth, 7.991 Inch Pitch Dia., Steel

Item: AL4WZL Model: 100Q20H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€486.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number100
Chain Pitch1 1/4"
ConstructionWelded
For Chain Number100
For Chain Pitch1 1/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Keyway Size1/2"
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth20
Outside Dia.8.642"
Pitch Dia.7.9906"
Single Strand Tooth Thickness0.692"
Storage Dimension Height1 3/4"
Storage Dimension Length8.642"
Storage Dimension Width8.642"
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)6.35
Ship length (cm)21.95
Ship width (cm)21.95

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 100Q32 | AL4QVH 100Q323212.7529"13.441"1 3/4"1001 1/4"Bushed Bore€557.61
MARTIN SPROCKET 100R32 | AL4QVJ 100R323212.7529"13.441"2"1001 1/4"Bushed Bore€557.61
MARTIN SPROCKET 100Q35 | AL4QVK 100Q353513.9448"14.639"1 3/4"1001 1/4"Bushed Bore€667.09
MARTIN SPROCKET 100R35 | AL4QVL 100R353513.9448"14.639"2"1001 1/4"Bushed Bore€667.09
MARTIN SPROCKET 100R40 | AL4QVM 100R404015.9319"16.633"2"1001 1/4"Bushed Bore€708.64
MARTIN SPROCKET 100R42 | AL4QVN 100R424216.7269"17.43"2"1001 1/4"Bushed Bore€725.99
MARTIN SPROCKET 100R54 | AL4QVP 100R545421.498"22.212"2"1001 1/4"Bushed Bore€975.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100Q20H Roller Chain Sprocket, 100 Chain, Bushed MST, 20 Teeth, 7.991 Inch Pitch Dia., Steel
€486.67 /unit