Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 100B8 | AJ8VCA

MARTIN SPROCKET 100B8 Roller Chain Sprocket, 100 Chain, Stock Bore, 8 Teeth, 3.266 Inch Pitch Dia., Steel

Item: AJ8VCA Model: 100B8
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number100
Chain Pitch1 1/4"
ConstructionSolid
Finished Bore Size1"
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationB
Hub Outside Dia.2 7/16"
Hub Recessed For Chain1
Individually PackagedNo
Length Through Bore1 7/8"
MaterialSteel
Max. Bore Size1 1/4"
Min. Bore Size1"
Number Of Chain Rows1
Number Of Teeth8
Outside Dia.3.768"
Pitch Dia.3.2664"
Single Strand Tooth Thickness0.692"
Storage Dimension Height1 7/8"
Storage Dimension Length3.77"
Storage Dimension Width3.77"

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)4.78
Ship length (cm)9.58
Ship width (cm)9.58

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 100B9 | AJ8VCC 100B993.6548"4.184"1 7/8"1001 1/4"Finished Bore-€93.60
MARTIN SPROCKET 100B10 | AJ8VCF 100B10104.0451"4.597"1 7/8"1001 1/4"Finished Bore-€102.71
MARTIN SPROCKET 100B11 | AJ8VCL 100B11114.4368"5.007"1 7/8"1001 1/4"Finished Bore1/4"-20€112.25
MARTIN SPROCKET 100B12 | AJ8VCP 100B12124.8296"5.415"1 7/8"1001 1/4"Finished Bore-€121.24
MARTIN SPROCKET 100B13 | AJ8VCT 100B13135.2232"5.821"1 5/8"1001 1/4"Finished Bore-€130.43
MARTIN SPROCKET 100B14 | AJ8VCW 100B14145.6174"6.227"1 5/8"1001 1/4"Finished Bore-€140.62
MARTIN SPROCKET 100B15 | AJ8VCZ 100B15156.0122"6.631"1 3/4"1001 1/4"Finished Bore-€157.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100B8 Roller Chain Sprocket, 100 Chain, Stock Bore, 8 Teeth, 3.266 Inch Pitch Dia., Steel
€84.21 /unit