MARTIN SPROCKET 100A26 | AJ8TGW

MARTIN SPROCKET 100A26 Sprocket, 100 Chain, 26 Teeth, 10.370 Inch Pitch Dia., 11.045 Inch O.D., Steel

Item: AJ8TGW Model: 100A26
In Stock

Get it by Tuesday, Jun 17

€154.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number100
Chain Pitch1 1/4"
ConstructionSolid
Finished Bore Size1 1/4"
For Chain Number100
For Chain Pitch1 1/4"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.656"
MaterialSteel
Min. Bore Size1 1/4"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.11.045"
Pitch Dia.10.3703"
Single Strand Tooth Thickness0.692"
Storage Dimension Height0.692"
Storage Dimension Length11.045"
Storage Dimension Width11.045"
Weight14.73 lbs.

Shipping Info:

Ship weight (kg) 6.6285
Ship height (cm)1.75
Ship length (cm)28.07
Ship width (cm)28.07

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 100A7 | AJ8TFC 100A772.881"3.346"0.656"1001 1/4"Finished Bore-€65.95
MARTIN SPROCKET 100A8 | AJ8TFD 100A883.2664"3.768"0.656"1001 1/4"Finished Bore-€72.12
MARTIN SPROCKET 100A9 | AJ8TFF 100A993.6548"4.184"0.656"1001 1/4"Finished Bore-€73.54
MARTIN SPROCKET 100A10 | AJ8TFH 100A10104.0451"4.597"0.656"1001 1/4"Finished Bore-€79.16
MARTIN SPROCKET 100A11 | AJ8TFK 100A11114.4368"5.007"0.656"1001 1/4"Finished Bore-€77.42
MARTIN SPROCKET 100A12 | AJ8TFM 100A12124.8296"5.415"0.656"1001 1/4"Finished Bore-€77.42
MARTIN SPROCKET 100A13 | AJ8TFP 100A13135.2232"5.821"0.656"1001 1/4"Finished Bore-€77.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 100A26 Sprocket, 100 Chain, 26 Teeth, 10.370 Inch Pitch Dia., 11.045 Inch O.D., Steel
€154.60 /unit