MARTIN SPROCKET 1 C 110 Q | BA6UUC

MARTIN SPROCKET 1 C 110 Q Sheave, MST Bushing, 11.4 Inch Outside Dia., 1 Groove, 11 Inch Pitch Dia., Cast Iron

Item: BA6UUC Model: 1 C 110 Q
In Stock

Get it by Tuesday, Jun 17

€537.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)3.18
Ship length (cm)28.96
Ship width (cm)28.96

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 1 C 80 Q | BA3EHX 1 C 80 Q1 C 80 Q€397.54
MARTIN SPROCKET 1 C 106 Q | BA3QYP 1 C 106 Q1 C 106 Q€479.11
MARTIN SPROCKET 1 C 94 Q | BA4EBY 1 C 94 Q1 C 94 Q€428.62
MARTIN SPROCKET 1 C 114 Q | BA4FFU 1 C 114 Q1 C 114 Q€548.10
MARTIN SPROCKET 1 C 130 Q | BA4GUG 1 C 130 Q1 C 130 Q€735.61
MARTIN SPROCKET 1 C 60 Q | BA4HRJ 1 C 60 Q1 C 60 Q€349.07
MARTIN SPROCKET 1 C 240 Q | BA4KJL 1 C 240 Q1 C 240 Q€1,085.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 1 C 110 Q Sheave, MST Bushing, 11.4 Inch Outside Dia., 1 Groove, 11 Inch Pitch Dia., Cast Iron
€537.41 /unit