MARTIN SPROCKET 08BTB40 | AL4LUD

MARTIN SPROCKET 08BTB40 Roller Chain Sprocket, 40 Teeth, 161.870 mm Pitch Dia., 169.230 mm O.D., Steel

Item: AL4LUD Model: 08BTB40
In Stock

Get it by Wednesday, Jun 11

€188.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 1.278
Ship height (cm)2.54
Ship length (cm)16.92
Ship width (cm)16.92

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 08BTB76 | AJ9LJZ 08BTB7608BTB76€279.35
RFQ
MARTIN SPROCKET 08BTB38 | AL4NHC 08BTB3808BTB38€182.54
RFQ
MARTIN SPROCKET 08BTB14H | AL4ZZP 08BTB14H08BTB14H€91.91
RFQ
MARTIN SPROCKET 08BTB15H | AL4ZZQ 08BTB15H08BTB15H€87.95
RFQ
MARTIN SPROCKET 08BTB21H | AL4ZZR 08BTB21H08BTB21H€118.96
RFQ
MARTIN SPROCKET 08BTB22H | AL4ZZT 08BTB22H08BTB22H€128.70
RFQ
MARTIN SPROCKET 08BTB24H | AL4ZZU 08BTB24H08BTB24H€140.59
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 08BTB40 Roller Chain Sprocket, 40 Teeth, 161.870 mm Pitch Dia., 169.230 mm O.D., Steel
€188.84 /unit