MARTINS INDUSTRIES MWM-80 Tyre Rack, Wall Mount, 83.07 x 24.01 x 25.98 Inch Size, Steel, Grey | CE8PUV

MARTINS INDUSTRIES MWM-80 Tyre Rack, Wall Mount, 83.07 x 24.01 x 25.98 Inch Size, Steel, Grey

Item: CE8PUV Model: MWM-80
Limited Availability
€124.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisplay Rack
ColorGray
Height25.98"
Length83.07"
MaterialSteel
Max. Dia.33.85"
Width24.01"

Shipping Info:

HS code732690
Country of OriginUS

Product Details:

    • Passenger Car And SUV Tyres

Product Variants

ProductModelHeightCapacityMax. Dia.Load CapacityPrice
MARTINS INDUSTRIES MAR-11 Folding Tyre Rack, 89.76 x 42.51 x 49.60 Inch Size, Steel, Orange | CE8PVD MAR-1149 3/5"8 Tyre--€352.97
RFQ
MARTINS INDUSTRIES MLTFD Folding And Stacking Tyre Rack, 72.04 x 50 x 68.11 Inch Size, Steel, Orange | CE8PVE MLTFD68.11"50 Tyre--€461.84
RFQ
MARTINS INDUSTRIES MTFR-HD Folding Tyre Rack, Heavy Duty, 93.70 x 48.03 x 56.29 Inch Size, Steel, Orange | CE8PVG MTFR-HD56.29"8 Tyre44.09"2425.08 lbs.€667.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTINS INDUSTRIES MWM-80 Tyre Rack, Wall Mount, 83.07 x 24.01 x 25.98 Inch Size, Steel, Grey
€124.87 /unit