Flat Shipping

Flat Shipping at €24.99 + VAT

MARSON 96025 Nosepiece 5/32 In | AE4GPG 5KE87

MARSON 96025 Nosepiece, Hardened Steel

Item: AE4GPG Model: 96025Cross Ref: 5KE87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNosepiece
Length1/4"
MaterialHardened Steel
Size5/32"
System Of MeasurementImperial
Tool TypeNosepiece
Use With4Y128
Compatible With BrandMarson
Fits Rivet Diameter5/32"
For Use With4Y128
Nose Length1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.78
HS code8467920090
Country of OriginTW

Product Variants

ProductModelUse WithSizeThread TypeTool TypeMaterialPrice
POP PNT600-01-3 Mandrel Hardened Steel M3 | AC2WBX 2NJR4 PNT600-01-3PNT800L-PC-TM3Coarse-Hardened Steel€74.05
POP PNT600-01-8 Mandrel Hardened Steel M8 | AC2WBY 2NJR8 PNT600-01-8PNT800L-PC-T, PNT1000L-PC-TM8Coarse-Hardened Steel€74.36
MARSON 39131 Nosepiece 3/32 In | AE4GNQ 5KE39 391314X577, 5X7193/32"-NosepieceHardened Steel€4.63
MARSON 39128 Nosepiece 1/8 In | AE4GNR 5KE40 391284X577, 5X7191/8"-NosepieceHardened Steel€4.11
MARSON 39130 Nosepiece 5/32 In | AE4GNT 5KE41 391304X577, 5X7195/32"-NosepieceHardened Steel€4.69
MARSON 39129 Nosepiece 3/16 In | AE4GNU 5KE42 391294X577, 5X7193/16"-NosepieceHardened Steel€1.76
MARSON 96024 Nosepiece 1/8 In | AE4GPF 5KE86 960244Y1281/8"-NosepieceHardened Steel€4.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARSON 96025 Nosepiece, Hardened Steel
€5.01 /unit