MARS STD260-2UD-OB-UVP Ultra-Voilet Air Cleaning, Low Profile, For 5 ft Opening | CT2GPX

MARS AIR SYSTEMS STD260-2UD-OB-UVP Ultra-Voilet Air Cleaning, Low Profile, For 5 ft Opening

Item: CT2GPX Model: STD260-2UD-OB-UVPCross Ref: 60NT31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,295.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProfile
Control TypeProprietary Motor Fan Assembly
Dba @ 10 Ft.68 dBA
Depth18 1/8"
Drive TypeDirect Drive
FinishGalvanized, Powder Coat
For Opening Width5 ft.
Frequency60 Hz
Full Load Amps5.9A
Grille MaterialSteel
Hazardous Location SpecificationClass I Group D
Heated/not HeatedNot Heated
Height10 5/8"
Housing ColorBlack
Housing MaterialSteel
Max. Air Velocity2592 FPM
Max. Air Volume2700 CFM
Max. Mounting Height (environmental)10 ft.
Max. Mounting Height (insects)8 ft.
Max. Rpm1725 RPM
Mfr. SeriesSTD2 (Standard 2) Series
Motor Enclosure DesignTotally Enclosed Air Over
Motor Hp167/1000 hp
Motor TypeContinuous Duty
Nameplate Voltage208/230V AC
Nozzle Width60"
Number Of Motors2
Number Of Speeds1
Phase1
Power Consumption0.94 kW
Profile TypeLow Profile
Sanitation CertifiedNo
Ultraviolet Air CleaningYes
WashdownNo
Width60"
Full Load Current5.9A
Hepa Air CleaningNo
Max. Mounting Height - Environmental10 ft.
Max. Mounting Height - Insects8 ft.
Maximum Speed1725 RPM
Motor EnclosureTotally Enclosed Air Over
Motor Horsepower Per Motor1/6 hp
Overall Depth18 1/8"
Overall Height10 5/8"
Overall Width60"
SeriesSTD2 (Standard 2)
Sound Level @ 10 Ft68 dBA
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)26.99
Ship length (cm)46.04
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelProfile TypeFor Opening WidthMax. Mounting Height (environmental)PhaseHeightDepthMax. Air VolumeMax. Air VelocityPrice
MARS STD2144-3UD-OB Ambient Air, Profile, For 12 ft Opening, 4326 cfm | CT2GNW STD2144-3UD-OBStandard Profile12 ft.12 ft.110 5/8"13"4326 CFM4247 FPM€3,819.40
MARS STD260-2UG-OB Ambient Air, Profile | CT2GNX STD260-2UG-OBStandard Profile5.5 ft.12 ft.310 5/8"13"2700 CFM6737 FPM€2,206.02
RFQ
MARS STD260-2UH-OB Ambient Air, Profile, For 5 ft Opening, 2700 cfm | CT2GNY STD260-2UH-OBStandard Profile5 ft.12 ft.310 5/8"13"2700 CFM6737 FPM€2,206.02
RFQ
MARS STD260-2UU-OB Ambient Air, Profile, For 5 ft Opening, 2000 cfm | CT2GNZ STD260-2UU-OBStandard Profile5 ft.12 ft.110 5/8"13"2700 CFM6737 FPM€2,166.51
RFQ
MARS STD236-1UA-OB-HCP HEPA Filtration Air Cleaning, Low Profile, 1, 379 cfm, 1 Ph | CT2GPA STD236-1UA-OB-HCPLow Profile3 ft.8 ft.110 5/8"21 1/2"1379 CFM2206 FPM€2,816.44
MARS STD242-1UD-OB-HCP HEPA Filtration Air Cleaning, Low Profile, 1, 418 cfm, 1 Ph | CT2GPB STD242-1UD-OB-HCPLow Profile3.5 ft.8 ft.110 5/8"21 1/2"1418 CFM1945 FPM€2,609.39
MARS STD242-1UA-OB-HCP HEPA Filtration Air Cleaning, Low Profile, 1, 418 cfm, 1 Ph | CT2GPC STD242-1UA-OB-HCPLow Profile3.5 ft.8 ft.110 5/8"21 1/2"1418 CFM1945 FPM€2,478.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS STD260-2UD-OB-UVP Ultra-Voilet Air Cleaning, Low Profile, For 5 ft Opening
€4,295.20 /unit