Flat Shipping

Flat Shipping at €24.99 + VAT

MARS AIR DOORS J2148 Air Filter, 46 3/8 x 1/4 x 11 1/2 Inch Size, Aluminum Mesh, Pack Of 2 | CH6PTL 49CL11

MARS AIR SYSTEMS J2148 Air Filter, 46 3/8 x 1/4 x 11 1/2 Inch Size, Aluminium Mesh, Pack Of 2

Item: CH6PTL Model: J2148Cross Ref: 49CL11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Depth1/4"
Height11 1/2"
Width46 3/8"
Actual Depth1/4"
Actual Dimensions H X W X D11 1/2" x 46 3/8" x 1/4"
Actual Height11 1/2"
Actual Width46 3/8"
Compatible With BrandMars
Compatible With Grainger Part Number10N080, 10N085, 20KD25, 20KD26, 20KD27, 20KD28, 20KD54, 20KD55, 20KD56, 20KD57, 32V357, 32V368, 32V369, 32V370, 32V371, 60NT38, 60NT39
Frame MaterialAluminum
Media MaterialAluminum
Nominal Depth0.3"
Nominal Height12"
Nominal Width46"
Product TypeAir Curtain Air Filter
StandardsUL CLASS 2

Shipping Info:

Ship weight (kg) 3.6
Country of OriginUSA

Product Variants

ProductModelHeightDepthPkg. Qty.Price
MARS AIR DOORS J2248 Air Filter, 46 1/4 x 1/4 x 15 1/8 Inch Size, Aluminum Mesh, Pack Of 2 | CH6PTN 49CL13 J224815 1/8"1/4"2€233.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARS AIR SYSTEMS J2148 Air Filter, 46 3/8 x 1/4 x 11 1/2 Inch Size, Aluminium Mesh, Pack Of 2
€247.10 /pack