Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA M9900VR/32D Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GHY

MARKS USA M9900VR/32D Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed

Item: CT2GHY Model: M9900VR/32DCross Ref: 49KA62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€988.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim
Ada CompliantYes
Door HandingNon Handed
Door Height84"
Door Width33" to 36"
Electrical/mechanicalMechanical
Exit Device TypeExit Device
FinishSatin Stainless Steel
Fire RatedNo
Fits Stile Width4 1/2"
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
Lockset FunctionExit
PerformanceHeavy Duty
Door Thickness - Maximum1 3/4"
Door Width - Maximum36"
Door Width - Minimum33"
Exit Bar StyleTouchbar
Lockset TypeMechanical
Product TypeExit Device
StandardsANSI/UL 305, BHMA

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDoor WidthDoor HeightFire RatedLockdown TypeExit Device TypeFor Door ThicknessDoor HandingPrice
MARKS USA M9900F/10B Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GHZ M9900F/10BDark Bronze33" to 36"96"YesLess DoggingExit Only Exit Device1 3/4"Non Handed€731.37
MARKS USA M9900/10B Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GJA M9900/10BDark Bronze33" to 36"96"NoHex DoggingExit Device1 3/4"Non Handed€661.08
MARKS USA M9900/32D Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GJB M9900/32DSatin Stainless Steel33" to 36"96"NoHex DoggingExit Device1 3/4"Non Handed€572.21
MARKS USA M9900F VR/32D Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GJC M9900F VR/32DSatin Stainless Steel33" to 36"84"YesLess DoggingExit Only Exit Device1 3/4"Non Handed€864.77
MARKS USA M9900F/32D Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GJD M9900F/32DSatin Stainless Steel33" to 36"96"YesLess DoggingExit Only Exit Device1 3/4"Non Handed€733.85
MARKS USA M9900F/32D-48 Rim, 42 Inch To 48 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GJE M9900F/32D-48Satin Stainless Steel42" to 48"96"YesLess DoggingExit Only Exit Device1 3/4"Non Handed€748.14
MARKS USA M9900VR/32D-48 Rim, 42 Inch To 48 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed | CT2GJF M9900VR/32D-48Satin Stainless Steel42" to 48"84"NoHex DoggingExit Device1 3/4"Non Handed€774.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA M9900VR/32D Rim, 33 Inch To 36 Inch Size, Fits 4 1/2 Inch Stile Width, Non-Handed
€988.70 /unit