Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 495S/26D Lever, Grade 1, 495 Straight, Satin Chrome | CT2GGM

MARKS USA 495S/26D Lever, Grade 1, 495 Straight, Satin Chrome

Item: CT2GGM Model: 495S/26DCross Ref: 49KA34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FinishSatin Chrome
FunctionClassroom
Handle MaterialZinc
Handle TypeLever
Key MaterialNickel Silver
Key TypeKeyed Different
Keyway TypeSchlage SC4
Ligature ResistantNo
Location TypeHealthcare, Institutional
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 5/8" to 1 7/8"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
Style495 Straight
Visual Indicator MessageNo Message
Ansi Lockset FunctionClassroom
Bolt TypeDead Latch
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 5/8"
General Lockset FunctionClassroom Lever Locksets
Includes CoreCore Not Included
Knob/handle MaterialZinc
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset Style495 Straight
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessCoreless
StandardsBHMA, CULUS LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeLigature ResistantStyleStrike Dim.Keyway TypeNumber Of KeysLockset Performance StrengthPinsPrice
MARKS USA 5BHWW/32D Lever Lockset, Grade 1, Stainless Steel | CT2GEM 5BHWW/32DKeyed AlikeYes-4 7/8"SCHLAGE2Standard Duty-€2,090.19
MARKS USA 195BHDO/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEN 195BHDO/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,314.43
MARKS USA 195BHDT/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEP 195BHDT/32DNot KeyedYes-4 7/8"None-Standard Duty-€670.11
MARKS USA 5BHLJ/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEQ 5BHLJ/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,986.02
MARKS USA 195BHN/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GER 195BHN/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,372.45
MARKS USA 5BHDT/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GET 5BHDT/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,337.66
MARKS USA 195BHNB/32D Lever Lockset, Grade 1, Stainless Steel, Not Keyed | CT2GEU 195BHNB/32DNot KeyedYes-4 7/8"None-Standard Duty-€1,340.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 495S/26D Lever, Grade 1, 495 Straight, Satin Chrome
€404.88 /unit