Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 1SS19 Antiligature Lever Lockset Lever Grade 1 Storeroom | AC6AWN 32J376

MARKS USA 195SSF/32D 1SS19 Antiligature Lever Lockset Lever Grade 1 Storeroom

Item: AC6AWN Model: 195SSF/32DCross Ref: 32J376 / 1SS19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,018.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntiligature Lever
Backset2 3/4"
FinishPolish Stainless
FunctionStoreroom
Handle MaterialStainless Steel
KeyingKeyed Different
Keyway TypeMarks C
Lockset Performance StrengthHeavy Duty
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.2 3/4"
Strike TypeASA, Curved Lip
StyleLever
Ada CompliantYes
Ansi Lockset FunctionStoreroom
Bolt TypeDead Latch
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 7/8"
General Lockset FunctionStoreroom Lever Locksets
Key TypeKeyed Different
Knob/handle MaterialStainless Steel
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset Style1SS19
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
StandardsBHMA, CULUS LISTED
Strike Plate Height4 7/8"

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)12.45
Ship length (cm)20.32
Ship width (cm)17.78
HS code8301406030
Country of OriginDO

Product Details:

    • Sub-Brand: LIFE SAVER

Product Variants

ProductModelKeyway TypeNumber Of KeysKeyingFunctionLocation TypeBacksetStyleFinishPrice
MARKS USA 1SS19 Antiligature Lever Lockset Lever Passage Unkeyed | AC6AVX 32J361 195SSN/32DMarks C2UnkeyedPassage-2 3/4"LeverPolish Stainless€813.44
MARKS USA 1SS19 Antiligature Lever Lockset Lever Unkeyed Polished | AC6AVY 32J362 195SSL/32DMarks C2UnkeyedPrivacy-2 3/4"LeverPolish Stainless€895.98
MARKS USA 1SS19 Antiligature Lever Lockset Lever Entry Polished | AC6AWF 32J369 195SSB/32DMarks C2Keyed DifferentEntry-2 3/4"LeverPolish Stainless€1,028.07
MARKS USA 1SS19 Antiligature Lever Lockset Lever Entry Keyed Alike Polished Stainless
 | AC6AWG 32J370 195SSRB/32DIC Core Prepped2Keyed AlikeEntry-2 3/4"LeverPolish Stainless€1,028.07
MARKS USA 1SS19 Antiligature Lever Lockset Lever Grade 1 Classroom Polished | AC6AWL 32J374 195SSS/32DMarks C2Keyed DifferentClassroom-2 3/4"LeverPolish Stainless€971.79
MARKS USA 1SS19 Antiligature Lever Lockset Lever Grade 1 IC Core Prepped | AC6AWM 32J375 195SSRS/32DIC Core Prepped2Keyed AlikeClassroomInstitutional2 3/4"LeverPolish Stainless€1,017.98
MARKS USA 1SS19 Antiligature Lever Lockset Lever Grade 1 Commercial | AC6AWP 32J377 195SSRF/32DIC Core Prepped2Keyed AlikeStoreroomCommercial2 3/4"LeverPolish Stainless€824.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 195SSF/32D 1SS19 Antiligature Lever Lockset Lever Grade 1 Storeroom
€1,018.02 /unit