Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 195RS/10B-F20 IC Core Classroom Grade 1 Less Cylinder | AH6FYG 35ZE41

MARKS USA 195RS/10B-F20 IC Core Classroom Grade 1 Less Cylinder

Item: AH6FYG Model: 195RS/10B-F20Cross Ref: 35ZE41
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€499.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Core TypeNot Included
FinishDark Bronze
FunctionClassroom
Handle MaterialZinc
Handle TypeLever
Key TypeNot Keyed
Keyway TypeNone
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
MaterialBronze
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Strike Dim.4 7/8"
Strike TypeASA
Style95 Angled
Ansi Lockset FunctionDormitory
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
General Lockset FunctionOffice Lever Locksets
Includes CoreCore Not Included
Knob/handle MaterialBronze
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset Style95 Angled
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
StandardsBHMA, CULUS LISTED
Strike Plate Height4 7/8"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)21.59
Ship width (cm)17.78
Country of OriginDO

Product Details:

    • Electrical/Mechanical : Mechanical
    • Ligature Resistant : No
    • Mortise/Cylindrical : Cylindrical

Product Variants

ProductModelFinishKey TypeKeyway TypeNumber Of KeysFunctionPinsBacksetStylePrice
MARKS USA 195RDB/10B-F12 IC Core Classroom Intruder 4-7/8 Inch Diameter | AH6FWE 35ZD92 195RDB/10B-F12Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€475.35
MARKS USA 195RDB/10B-F13 IC Core Classroom Intruder Grade 1 | AH6FWF 35ZD93 195RDB/10B-F13Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€475.35
MARKS USA 195DB/10B-F7 Door Lever Lockset Classroom Intruder | AH6FWG 35ZD94 195DB/10B-F7Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45
MARKS USA 195DB/10B-F8 Door Lever Lockset Grade 1 4-7/8 Inch Diameter | AH6FWH 35ZD95 195DB/10B-F8Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45
MARKS USA 195DB/10B-F9 Door Lever Lockset 95 Classroom Intruder | AH6FWJ 35ZD96 195DB/10B-F9Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€497.89
MARKS USA 195RDB/10B-F14 IC Core Grade 1 4-7/8 Inch Diameter | AH6FWK 35ZD97 195RDB/10B-F14Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45
MARKS USA 195RDB/10B-F15 IC Core Zinc Classroom Intruder | AH6FWL 35ZD98 195RDB/10B-F15Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 195RS/10B-F20 IC Core Classroom Grade 1 Less Cylinder
€499.01 /unit