Flat Shipping

Flat Shipping at €24.99 + VAT

MARKS USA 195N/10B Door Lever Lockset Passage | AH6FYW 35ZE54

MARKS USA 195N/10B Door Lever Lockset Passage

Item: AH6FYW Model: 195N/10BCross Ref: 35ZE54
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesEasy Install, Handicapped Access, Lifetime Warranty
FinishDark Bronze
For Use WithWood, Steel Doors
FunctionPassage
Handle MaterialZinc
Handle TypeLever
Key TypeNot Keyed
KeyingUnkeyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
MaterialBronze
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Strike Dim.4 7/8"
Style95 Angled
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionPassage
Bolt TypeSpring Latch
Door Thickness - Maximum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF75
Lockset Handle TypeLever
Lockset Style95 Angled
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Pins0
Outside Locking AccessNot Lockable
Performance Duty Rating1
StandardsBHMA, CULUS LISTED
Strike Plate Height4 7/8"
Strike TypeASA, Curved Lip

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)21.59
Ship width (cm)17.78
Country of OriginDO

Product Details:

    • Electrical/Mechanical : Mechanical
    • Ligature Resistant : No
    • Mortise/Cylindrical : Cylindrical

Product Variants

ProductModelFinishKey TypeKeyway TypeNumber Of KeysFunctionPinsBacksetStylePrice
MARKS USA 195RDB/10B-F12 IC Core Classroom Intruder 4-7/8 Inch Diameter | AH6FWE 35ZD92 195RDB/10B-F12Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€475.35
MARKS USA 195RDB/10B-F13 IC Core Classroom Intruder Grade 1 | AH6FWF 35ZD93 195RDB/10B-F13Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€475.35
MARKS USA 195DB/10B-F7 Door Lever Lockset Classroom Intruder | AH6FWG 35ZD94 195DB/10B-F7Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45
MARKS USA 195DB/10B-F8 Door Lever Lockset Grade 1 4-7/8 Inch Diameter | AH6FWH 35ZD95 195DB/10B-F8Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45
MARKS USA 195DB/10B-F9 Door Lever Lockset 95 Classroom Intruder | AH6FWJ 35ZD96 195DB/10B-F9Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€497.89
MARKS USA 195RDB/10B-F14 IC Core Grade 1 4-7/8 Inch Diameter | AH6FWK 35ZD97 195RDB/10B-F14Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45
MARKS USA 195RDB/10B-F15 IC Core Zinc Classroom Intruder | AH6FWL 35ZD98 195RDB/10B-F15Dark BronzeNot KeyedNone-Classroom-2 3/4"95 Angled€450.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKS USA 195N/10B Door Lever Lockset Passage
€518.91 /unit