Flat Shipping

Flat Shipping at €24.99 + VAT

MARKEL PRODUCTS T5122 Electric Wall & Ceiling Heater Thermostat, Electric Wall & Ceiling Heater Thermostat | CT2GEK

MARKEL PRODUCTS T5122 Electric Wall & Ceiling Heater Thermostat, Electric Wall & Ceiling Heater Thermostat

Item: CT2GEK Model: T5122Cross Ref: 52AT93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Depth4"
Floor Coverage Dia.38 ft.
Height8"
Housing ColorBlack
IncludesRemote Capillary Temperature Sensor, Wire Leads
Max. Operating Temp.100°F
Mounting TypeUnit Mounted
Number Of Poles3
Overall Depth2 1/4"
Overall Height4 1/2"
Phase3
Programming CapabilityNon Programmable
Thermostat Control Amperage25A
Thermostat Control TypeMechanical Selector Dial
Thermostat Control Voltage24V AC
Voltage125V AC
Voltage Range125 VA
Width3/4" , 5"
Compatible Manufacturer Model NumberAll CA1 Models
Maximum Operating Temperature100°F
Overall Width3/4"
Product TypeElectric Wall & Ceiling Heater Thermostat

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.43
Ship length (cm)5.72
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelVoltageMax. Operating Temp.Thermostat Control VoltageOverall HeightOverall DepthMounting TypeHousing ColorProgramming CapabilityPrice
MARKEL PRODUCTS T5100 Electric Wall & Ceiling Heater Thermostat, Electric Wall & Ceiling Heater Thermostat | CT2GEJ T510024-277V AC110°F24/277V AC4 1/2"2 1/4"Unit MountedBlackNon Programmable€150.41
MARKEL PRODUCTS T5102 Electric Wall & Ceiling Heater Thermostat, Electric Wall & Ceiling Heater Thermostat | CT2GEL T5102120-277V AC120°F120/277V AC4 1/2"2 1/4"Unit MountedBlackNon Programmable€199.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS T5122 Electric Wall & Ceiling Heater Thermostat, Electric Wall & Ceiling Heater Thermostat
€230.33 /unit