MARKEL PRODUCTS HF5705T Electric Plenum Heater, 5Kw, 208/240VAC, 275 Cfm, 14-3/8 Inch X 14-1/2 Inch X 19-3/8 In | CT2GAX

MARKEL PRODUCTS HF5705T Electric Plenum Heater, 5Kw, 208/240VAC, 275 Cfm, 14-3/8 X 14-1/2 X 19-3/8 Inch Size

Item: CT2GAX Model: HF5705TCross Ref: 56FD65
In Stock

Get it by Tuesday, Jun 17

€1,069.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow Rate275 CFM
Air Temp. Rise57°F
Amps21A
Control TypeMechanical Selector Dial, Thermostat
Depth19 3/8"
Freeze ProtectionNo
Frequency60 Hz
Heating Capacity17065 btuH
Heating MethodFan Forced , Fan Forced Convection
Height14 1/2"
Housing ColorBrown
Housing FinishPowder Coat , Powder Coated
Housing MaterialSteel
IncludesMounting Bracket
Output Wattage5 kW
Overall Depth19 3/8"
Overall Dimensions14 3/8" x 14 1/2" x 19 3/8"
Overall Height14 1/2"
Overall Width14 3/8"
Phase1
Voltage208/240V AC
Width14 3/8"
Air Flow275 CFM
Amperage21A
StandardsETL LISTED FOR US AND CANADA
Wattage Output5 kW

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)36.83
Ship length (cm)49.21
Ship width (cm)36.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS HF5705T Electric Plenum Heater, 5Kw, 208/240VAC, 275 Cfm, 14-3/8 X 14-1/2 X 19-3/8 Inch Size
€1,069.84 /unit