MARKEL PRODUCTS G3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-Phase, Bronze | CT2GDC

MARKEL PRODUCTS G3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-Phase, Bronze

Item: CT2GDC Model: G3454SD-GBCross Ref: 52YX37
In Stock

Get it by Friday, Jun 13

€2,793.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Air Flow245 CFM
Air Temp. Rise51°F
Amps14.4A
Automatic Fan Delay (on/off)Yes
Building Management System CompatibleYes
ColorBronze
Control TypeThermostat
Disconnect SwitchNo
Electric Heater Phase1
Fan Only OperationNo
Filter IncludedNo
FinishPowder Coated
Frequency60 Hz
Grille ColorBronze
Grille Depth7/8"
Grille FinishPowder Coated
Grille Height25 1/16"
Grille MaterialAluminum
Grille Width17 7/16"
Heater Mounting PositionVertical Burn
Heating Capacity13652 btuH
Heating MethodFan Forced Convection
Hold FunctionNo
Housing Depth4 1/2"
Housing Height25"
Housing MaterialSteel
Housing Width17 7/16"
IncludesDisconnect Switch, Thermostat
Minimum Mounting Height From Floor12"
Mounting TypeRecessed
Occupancy SensorYes
Output Wattage4000 W
Phase1
Programming CapabilityProgrammable With Optional Thermostat
Remote Control FunctionsNo Remote Control Included
Rough-in Depth4 1/4"
Rough-in Dimensions23 1/16" x 14 1/4" x 4 1/4"
Rough-in Height23 1/16"
Rough-in Width14 1/4"
Setback ControlYes
Smart ConnectivityNo Connectivity
Tamper ResistantYes
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeSingle Pole
Thermostat IncludedTamper Resistant Unit Mounted
Voltage277V AC
Wattage Field ConvertibleNo
Amperage14.4A
Manufacturers Warranty Length1 yr.
StandardsETL LISTED FOR US AND CANADA
Wattage Output4000 W

Shipping Info:

Ship weight (kg) 17.415
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutput WattageHeating CapacityVoltagePhaseAir Temp. RiseAmpsMounting TypeGrille ColorPrice
MARKEL PRODUCTS F3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 208V AC, 1-Phase, Bronze | CT2GCY F3454SD-GB4000 W13652 btuH208V AC151°F19.2ARecessedBronze€3,265.27
MARKEL PRODUCTS J3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 208V AC, 3-Phase, Bronze | CT2GCZ J3454SD-GB4000 W13652 btuH208V AC351°F11.1ARecessedBronze€3,579.97
MARKEL PRODUCTS H3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 1-Phase, Bronze | CT2GDA H3454SD-GB4000 W13652 btuH240V AC151°F16.7ARecessedBronze€3,233.15
MARKEL PRODUCTS K3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 240V AC, 3-Phase, Bronze | CT2GDB K3454SD-GB4000 W13652 btuH240V AC351°F9.6ARecessedBronze€3,487.17
MARKEL PRODUCTS F3455SD-GB Recessed Electric Wall-Mount Heater, 5000W, 208V AC, 1-Phase, Bronze | CT2GDD F3455SD-GB5000 W17065 btuH208V AC164°F24ARecessedBronze€3,593.00
MARKEL PRODUCTS J3455SD-GB Recessed Electric Wall-Mount Heater, 5000W, 208V AC, 3-Phase, Bronze | CT2GDE J3455SD-GB5000 W17065 btuH208V AC364°F13.9ARecessedBronze€3,823.04
MARKEL PRODUCTS H3455SD-GB Recessed Electric Wall-Mount Heater, 5000W, 240V AC, 1-Phase, Bronze | CT2GDF H3455SD-GB5000 W17065 btuH240V AC164°F20.8ARecessedBronze€3,497.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS G3454SD-GB Recessed Electric Wall-Mount Heater, 4000W, 277V AC, 1-Phase, Bronze
€2,793.06 /unit