MARKEL PRODUCTS FEP-7648-3RA Hazardous-Location Electric Heater, 7.6 kW Watt Output, 25938 BtuH Heating Capacity | CT2GAN

MARKEL PRODUCTS FEP-7648-3RA Hazardous-Location Electric Heater, 7.6 kW Watt Output, 25938 BtuH Heating Capacity

Item: CT2GAN Model: FEP-7648-3RACross Ref: 49CT99
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,285.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Amps9.2A
Cabinet Depth9"
Cabinet Dimensions58" x 18" x 9"
Cabinet Height18"
Cabinet Width58"
Contactor Coil Voltage120V AC
Control TypeThermostat
FeaturesCast Aluminum Terminal Enclosure, Stainless Steel Cartridge Element, Easy Access Of Control Compartment, Heaters Can Be Installed On All Types Of Wall Surfaces, Electric Explosion Proof Heaters
Frequency50/60 Hz
Heater TypeConvection
Heater Voltage480V AC
Heating Capacity25938 btuH
Heating MethodConvection
Height18"
Housing ColorGray
Housing FinishEpoxy Coated
Housing MaterialSteel
IncludesMounting Bracket
Output Wattage7.6 kW
Overall Depth9"
Overall Dimensions18" x 64" x 9"
Overall Height18"
Overall Width64"
Phase3
Thermostat IncludedNo
Voltage480V AC
Width64"
Amperage9.2A
Hazardous Location RatingClass I, Groups B, C and D, Division 1 and 2
Manufacturers Warranty Length1 yr.
StandardsETL LISTED FOR US AND CANADA
Wattage Output7.6 kW

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)45.72
Ship length (cm)22.86
Ship width (cm)162.56
Country of OriginUS

Product Variants

ProductModelHeating CapacityVoltagePhaseHousing ColorOverall DepthOverall HeightAir FlowAir Temp. RisePrice
MARKEL PRODUCTS FEP-1824-1RA Hazardous-Location Electric Heater, 1.8 kW Watt Output | CP6CFW FEP-1824-1RA6143 btuH240V AC1Gray9"18"--€1,948.08
MARKEL PRODUCTS FEP-7624-1RA Hazardous-Location Electric Heater, 7.6 kW Watt Output | CP6CFX FEP-7624-1RA25938 btuH240V AC1Gray9"18"--€3,766.49
RFQ
MARKEL PRODUCTS 44201002 Limit, Wall Heater 3200-4300, 1.5kW, 31TR36/31TR39/31TR40 | CR4GNZ 44201002--------€40.91
MARKEL PRODUCTS 27648001 Limit, Wall Heater 3310-3320 | CR4GPA 27648001--------€37.03
MARKEL PRODUCTS 27648002 Limit, Wall Heater 3320, 4-4.8kW, 31TR54/31TR57, G3327TD-RP/HF3326TD-RP | CR4GPB 27648002--------€37.03
MARKEL PRODUCTS 40834003 Pilot Light, Wall Heater, 208-240V | CR4GPE 40834003--------€19.14
MARKEL PRODUCTS 40834006 Pilot Light, Wall Heater | CR4GPP 40834006--------€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS FEP-7648-3RA Hazardous-Location Electric Heater, 7.6 kW Watt Output, 25938 BtuH Heating Capacity
€4,285.14 /unit