MARKEL PRODUCTS 5130CA1LHF3B Fan Forced Electric Unit Heater, 208/240 VAC, 3-Phase, 208 VAC/240 VAC, 3 Phase | CV3QAF

MARKEL PRODUCTS 5130CA1LHF3B Fan Forced Electric Unit Heater, 208/240 VAC, 3-Phase, 208 VAC/240 VAC, 3 Phase

Item: CV3QAF Model: 5130CA1LHF3BCross Ref: 786LN6
In Stock

Get it by Tuesday, Jun 17

€5,728.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Unit Heater
Air Flow1800/2000 CFM
Amps62.5/72.3A
Control TypeThermostat
Heating Capacity102.4 btuH, 76.8 btuH
Heating MethodFan Forced , Fan Forced Convection
Height34"
Horizontal Air Throw40 ft.
Housing ColorBeige, Bronze
Housing FinishPowder Coat , Powder Coated
Housing MaterialSteel
IncludesDisconnect, Dust Shield, Fan Guard, Fan Switch, Louver, Mounting Bracket, Thermostat
Output Wattage22.5/30 kW
Overall Depth10 1/16" , 10.062"
Overall Dimensions34" x 29.25" x 10.062"
Overall Height34"
Overall Width29 1/4"
Phase3
Vertical Mounting H20 ft.
Vertical Mounting Height20 ft.
Voltage208/240V
Width29 1/4"
Amperage62.5/72.3A
StandardsETL LISTED FOR US AND CANADA
Wattage Output22.5/30 kW

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)86.36
Ship length (cm)25.56
Ship width (cm)74.3
Country of OriginUS

Product Variants

ProductModelHeating CapacityVoltagePhaseHousing ColorOverall DepthOverall HeightAir FlowAir Temp. RisePrice
MARKEL PRODUCTS FEP-1824-1RA Hazardous-Location Electric Heater, 1.8 kW Watt Output | CP6CFW FEP-1824-1RA6143 btuH240V AC1Gray9"18"--€1,948.08
MARKEL PRODUCTS FEP-7624-1RA Hazardous-Location Electric Heater, 7.6 kW Watt Output | CP6CFX FEP-7624-1RA25938 btuH240V AC1Gray9"18"--€3,766.49
RFQ
MARKEL PRODUCTS 44201002 Limit, Wall Heater 3200-4300, 1.5kW, 31TR36/31TR39/31TR40 | CR4GNZ 44201002--------€40.91
MARKEL PRODUCTS 27648001 Limit, Wall Heater 3310-3320 | CR4GPA 27648001--------€37.03
MARKEL PRODUCTS 27648002 Limit, Wall Heater 3320, 4-4.8kW, 31TR54/31TR57, G3327TD-RP/HF3326TD-RP | CR4GPB 27648002--------€37.03
MARKEL PRODUCTS 40834003 Pilot Light, Wall Heater, 208-240V | CR4GPE 40834003--------€19.14
MARKEL PRODUCTS 40834006 Pilot Light, Wall Heater | CR4GPP 40834006--------€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS 5130CA1LHF3B Fan Forced Electric Unit Heater, 208/240 VAC, 3-Phase, 208 VAC/240 VAC, 3 Phase
€5,728.85 /unit