Flat Shipping

Flat Shipping at €24.99 + VAT

MARKEL PRODUCTS 3320EX33 Heater Accessory Mounting Frame Brown | AG2NJB 31TR58

MARKEL PRODUCTS 3320EX33 Heater Accessory Mounting Frame Brown

Item: AG2NJB Model: 3320EX33Cross Ref: 31TR58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Heater Accessory, Surface Mounting Frame
ColorBrown
Frame Extends4"
IncludesFrame
MaterialSteel
Mounting TypeMounted , Surface
Outside Dimensions - H X W21 7/16" x 15 7/8"
Outside Height20.844" , 21 7/16"
Outside Width15 7/8" , 15.906"
Product TypeSurface Mounting Frame
StandardsETL LISTED, C/US LISTED
Weight Capacity35 lbs.

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)12.7
Ship length (cm)66.04
Ship width (cm)43.18
HS code8419909550
Country of OriginUS

Product Details:

    • Frame Extends (4")

Product Variants

ProductModelColorOutside HeightOutside WidthMounting TypePrice
MARKEL PRODUCTS 305EX32 Heater Accessory Mounting Frame Brown | AG2NEU 31TR46 305EX32Brown13 1/8"10"Surface€67.91
MARKEL PRODUCTS 3310EX33WR Heater Accessory Mounting Frame White | AG2NHT 31TR50 3310EX33WRWhite20.141"15 3/8"Surface€123.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKEL PRODUCTS 3320EX33 Heater Accessory Mounting Frame Brown
€128.50 /unit