Flat Shipping

Flat Shipping at €24.99 + VAT

MARKAR HG305-002-630-HT-MP-RH Continuous Hinge with Edge Guard 96 inch Length | AG3PPF 33RU04

MARKAR HG305-002-630-HT-MP-RH Continuous Hinge with Edge Guard 96 inch Length

Item: AG3PPF Model: HG305-002-630-HT-MP-RHCross Ref: 33RU04
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,203.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuous Hinge with Edge Guard
ColorSilver
Door Leaf Height96"
Door Leaf Thickness0.083"
Door Leaf Width1 3/4"
FeaturesHospital Tip
Frame Leaf Height96"
Frame Leaf Thickness0.083"
Frame Leaf Width1 15/16"
HardwareIncluded
Hole Spacing6"
HolesWith
Holes Per Leaf24
Hospital TipYes
Knuckle Length2"
Leaf Thickness0.083"
Length96"
Ligature ResistantYes
MaterialStainless Steel
MountingFull Mortise
OrientationRight Hand
Overall Knuckle Height2"
Overall Width4 1/2"
Pin Dia.0.188" , 3/16"
Pin MaterialStainless Steel
Pin TypeHospital Tip
Range Of Motion180°
Required Door Thickness1 3/4"
Width2 1/4"
FinishSatin Stainless Steel
Includes HardwareHardware Included
Load Capacity600 lbs.
Number Of Holes Per Leaf24
Overall Height8 ft.
Pin Diameter3/16"
PropertiesScratch Resistant
Range Of Motion - Maximum180°
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)7.62
Ship length (cm)243.84
Ship width (cm)5.08
HS code8302106090

Product Variants

ProductModelPin Dia.Holes Per LeafFrame Leaf HeightMaterialFrame Leaf WidthFrame Leaf ThicknessLoad CapacityHardwarePrice
MARKAR HG305-001-630-HT-MP-RH Continuous Hinge with Edge Guard 84 inch Length | AG3PPD 33RU02 HG305-001-630-HT-MP-RH3/16"2184"Stainless Steel1 15/16"0.083"540 lbs.Included€1,355.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAR HG305-002-630-HT-MP-RH Continuous Hinge with Edge Guard 96 inch Length
€1,203.58 /unit