Flat Shipping

Flat Shipping at €24.99 + VAT

MARKAR HG305-001-630-HT-MP-LH Continuous Hinge with Edge Guard 84 Inch Length | AH9KUG 40CF07

MARKAR HG305-001-630-HT-MP-LH Continuous Hinge with Edge Guard 84 Inch Length

Item: AH9KUG Model: HG305-001-630-HT-MP-LHCross Ref: 40CF07
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,032.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemContinuous Hinge
ColorSilver
Door Leaf Height84"
Door Leaf Thickness0.075"
Door Leaf Width1 3/4"
FeaturesHospital Tip
FinishSatin
Frame Leaf Height84"
Frame Leaf Thickness0.075"
Frame Leaf Width1 15/16" , 1.938"
HardwareIncluded
Hole Spacing6"
HolesWith
Holes Per Leaf21
Ligature ResistantYes
Load Capacity540 lbs.
MaterialStainless Steel
MountingFull Mortise
OrientationLeft Hand
Overall Knuckle Height2"
Overall Width4 1/2"
Pin Dia.0.188" , 3/16"
Pin MaterialStainless Steel
Pin TypeHospital Tip
Range Of Motion180°
Required Door Thickness1 3/4"
Includes HardwareHardware Included
Number Of Holes Per Leaf21
Overall Height7 ft.
Pin Diameter3/16"
PropertiesScratch Resistant
Range Of Motion - Maximum180°
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)7.62
Ship length (cm)213.36
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Ligature Resistant : Yes
    • Overall Knuckle Height : 2"
    • Door Leaf Height : 84"
    • Frame Leaf Height : 84"
    • Door Leaf Thickness : 0.075"
    • Frame Leaf Thickness : 0.075"

Product Variants

ProductModelFinishMaterialFrame Leaf WidthFrame Leaf ThicknessPin Dia.Holes Per LeafDoor Leaf ThicknessColorPrice
MARKAR FS101-001-628-HT-MP-LH Continuous Hinge Natural 84 Inch Length | AH9KUA 40CF01 FS101-001-628-HT-MP-LHAluminumAluminum1 5/8"1/8"3/16"211/8"Natural€972.16
RFQ
MARKAR FS101-002-313-HT-MP-LH Continuous Hinge Dark Bronze 96 Inch Length | AH9KUB 40CF02 FS101-002-313-HT-MP-LHDark BronzeBronze1 5/8"1/8"3/16"211/8"Bronze€1,139.99
RFQ
MARKAR FS101-002-628-HT-MP-LH Continuous Hinge Natural 96 Inch Length | AH9KUC 40CF03 FS101-002-628-HT-MP-LHAluminumAluminum1 5/8"1/8"3/16"211/8"Natural€1,208.35
RFQ
MARKAR FS201-001-600-HT-MP-LH Continuous Hinge Carbon Steel 84 Inch Length 24 Holes | AH9KUD 40CF04 FS201-001-600-HT-MP-LHEnamelCarbon Steel1.688"0.075"0.016"240.075"Gray€935.12
RFQ
MARKAR FS201-02-600-HT-MP-LH Continuous Hinge Carbon Steel 96 Inch Length 24 Holes | AH9KUE 40CF05 FS201-02-600-HT-MP-LHEnamelCarbon Steel1.688"0.075"0.016"240.075"Gray€1,081.37
RFQ
MARKAR FS301-001-630-HT-MP-LH Continuous Hinge Stainless Steel Full Surf | AH9KUF 40CF06 FS301-001-630-HT-MP-LHSatinStainless Steel1.688"0.075"0.016"210.075"Silver€1,127.22
RFQ
MARKAR HG305-002-630-HT-MP-LH Continuous Hinge with Edge Guard 96 Inch Length | AH9KUH 40CF08 HG305-002-630-HT-MP-LHSatinStainless Steel1.938"0.075"3/16"240.075"Silver€1,496.02
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAR HG305-001-630-HT-MP-LH Continuous Hinge with Edge Guard 84 Inch Length
€1,032.94 /unit