Flat Shipping

Flat Shipping at €24.99 + VAT

MARKAL 80505 Railroad Chalk, Blue, 1 Inch Tip Size, Round Tip, Immediate, 144Pk | CJ3CQY

MARKAL 80505 Railroad Chalk, Blue, 1 Inch Tip Size, Round Tip, Immediate, 144Pk

Item: CJ3CQY Model: 80505Cross Ref: 21U691
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRailroad Chalk
Chalk ColorBlue
Diameter1"
Display Qty144
Overall Length10 3/16cm
Product ShapeRound
Product TypeRailroad Chalk

Shipping Info:

Ship weight (kg) 4.7025
Ship height (cm)2.54
Ship length (cm)10.49
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
MARKAL 80501 Railroad Chalk, Yellow, 1 Inch Tip Size, Round Tip, Immediate, 144Pk | CJ3CQU 8050180501144€93.30
MARKAL 80502 Railroad Chalk, Red, 1 Inch Tip Size, Round Tip, Immediate, 144Pk | CJ3CQV 8050280502144€93.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARKAL 80505 Railroad Chalk, Blue, 1 Inch Tip Size, Round Tip, Immediate, 144Pk
€102.81 /pack