Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V000HZ69EW Hazwoper Emergency Response Aware Dvd Package | AE9AGB 6GWY5

MARCOM V000HZ69EW Hazwoper Emergency Response Aware Dvd Package

Item: AE9AGB Model: V000HZ69EWCross Ref: 6GWY5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€471.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Training Package
FormatDVD
LanguageEnglish
Number Of Users SupportedUnlimited
Product TypeGuide
Regulations CoveredOSHA
Supported LanguagesEnglish
User TypeEmployee

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523495000
Country of OriginUS

Product Variants

ProductModelFormatLanguagePrice
MARCOM V000HZ79EW Hazwoper Emergency Response Oper Dvd Package | AE9AGD 6GWY7 V000HZ79EWDVDEnglish€893.18
MARCOM V000HZ59EW Hazwoper Emergency Response Hazmat Dvd Package | AE9AGF 6GWY9 V000HZ59EWDVDEnglish€2,374.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V000HZ69EW Hazwoper Emergency Response Aware Dvd Package
€471.89 /unit