Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM V0001609ET Ghs Sds Construction Dvd | AC8ART 39F926

MARCOM V0001609ET Ghs Sds Construction Dvd

Item: AC8ART Model: V0001609ETCross Ref: 39F926
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€339.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Training DVD
Depth12"
FormatDVD
Height2"
LanguageEnglish
MaterialDVD
Subject MatterChemical, Hazmat Training
Time16 min.
Width12"
For Use WithRegulatory Compliance Training
IncludesDvd, Quiz, Scheduling forms, Training Certificate
Number Of Users SupportedUnlimited
Product TypeTraining Kit
ProvidesChemical/Hazmat Training
Run Time16 min.
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code8523495000
Country of OriginUS

Product Details:

    • Provides: Chemical/HAZMAT Training

Product Variants

ProductModelLanguageSubject MatterFormatHeightDepthTimePrice
MARCOM V0001609ST Ghs Sds Construction Dvd Spanish | AC8ARX 39F930 V0001609STSpanishChemical, Hazmat TrainingDVD2"12"16 min.€303.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM V0001609ET Ghs Sds Construction Dvd
€339.24 /unit