Flat Shipping

Flat Shipping at €24.99 + VAT

MARCOM K000SSE9EM Safety Showers And Eye Washes Dvd Kit | AD3EEZ 3YLD2

MARCOM K000SSE9EM Safety Showers And Eye Washes Dvd Kit

Item: AD3EEZ Model: K000SSE9EMCross Ref: 3YLD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€451.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Training Kit
FormatDVD
LanguageEnglish
Subject MatterChemical, Hazmat Training
Includes(30) Booklets, (5) Posters, Chemical Splashes, DVD, Helping an Accident Victim, Operating Procedures, Quiz, Scheduling and Attendance Forms, Topics Covered Include Types of Showers and Eye Washes, Training Certificate and Leader's Guide
Number Of Users SupportedUnlimited
Product TypeTraining Kit
Supported LanguagesEnglish

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)7.62
Ship length (cm)49.53
Ship width (cm)36.2
HS code8523495000
Country of OriginUS

Product Variants

ProductModelSubject MatterSupported LanguagesRun TimeLanguageFormatRegulations CoveredHeightOperating System RequirementsPrice
MARCOM K0000199EM Office Ergonomics Dvd Kit | AD3EDV 3YKY7 K0000199EMChemical SafetyEnglish-EnglishDVDNot ApplicableNot ApplicableNot Applicable€368.96
MARCOM K0000949EM Housekeeping/accident Prevention Dvd Kit | AD3EEW 3YLC7 K0000949EMGeneral Safety Training--EnglishDVD---€310.26
MARCOM K000SAU9EM Safety Audits Dvd Kit | AE9ACH 6GWH0 K000SAU9EMAudit, Investigation, RecordsEnglish-EnglishDVDNot ApplicableNot ApplicableNot Applicable€382.68
MARCOM K0002409EM Safety Training Kit, Evacuation Procedures, Booklet/ Posters/Dvd, English/Spanish | CT2FXZ K0002409EMEvacuation ProceduresEnglish, Spanish19 min.English--Not ApplicableNot Applicable€398.33
MARCOM K0002529EM Safety Training Kit, Injury And Illness Prevention Programs, Booklet/ Posters/Dvd | CT2FYA K0002529EM-English, Spanish20 min.English--Not ApplicableNot Applicable€439.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARCOM K000SSE9EM Safety Showers And Eye Washes Dvd Kit
€451.67 /unit