MARATHON MOTORS 56T17G15559 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNY 1TUG7

MARATHON MOTORS 56T17G15559 Hazardous Location Motor, 1/2 HP, 1725 RPM, 230/460 VAC

Item: AB3JNY Model: 56T17G15559Cross Ref: 1TUG7
In Stock

Get it by Friday, Jun 13

€815.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Ambient Temp.40°C
Conduit Box LocationExterior
Duty CycleContinuous
Enclosure TypeTotally Enclosed Fan Cooled
Frame56C
Frame MaterialSteel
Frequency50/60 Hz
Hazardous Location Class1C, D/2E, F, G
Hp1/2 hp
IncludesConduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Insulation ClassClass B
Lead Length6"
Motor ApplicationHazardous Location
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor TypeThree Phase
Nameplate Rpm1725 RPM
Nema DesignB
Nominal Efficiency85.5%
Overall Length13 3/4"
Phase3
Shaft Dia.5/8"
Shaft Length1 7/8"
Temp. CodeT3B
Full Load Amps2.4/1.2A
Hz50/60 Hz
Ins. ClassClass B
Length Less Shaft11 7/8"
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialSteel
Motor Mounting TypeFace/Base
Motor Service Factor1
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionAuto
No. Of Speeds1
StandardsCSA CERTIFIED (LR47504), UL LISTED (E12044)
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 13.4955
Ship height (cm)26.42
Ship length (cm)40.64
Ship width (cm)37.59
HS code8501514040
Country of OriginMX

Product Variants

ProductModelHpNameplate RpmHazardous Location ClassFrameMotor Mounting TypeVoltageFrame MaterialShaft Dia.Price
MARATHON MOTORS 56T11G15515 Hazardous Location Motor 3-phase Tefc 1/3 Hp T3b | AB3JNE 1TUD1 56T11G155151/3 hp1140 RPM1C, D/2E, F, G56--Steel5/8"€733.35
MARATHON MOTORS 56T11G15517 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNG 1TUD3 56T11G155171/2 hp1140 RPM1C, D/2E, F, G56--Steel5/8"€621.46
MARATHON MOTORS 56T11G15518 Hazardous Location Motor 3-phase Tefc 3/4 Hp T3b | AB3JNJ 1TUD6 56T11G155183/4 hp1140 RPM1C, D/2E, F, G56H--Steel5/8"€961.21
MARATHON MOTORS 56T17E15516 Hazardous Location Motor 3-phase Tenv 1/3 Hp T3b | AB3JNM 1TUE4 56T17E155161/3 hp1725 RPM1C, D/2E, F, G56--Steel5/8"€639.99
MARATHON MOTORS 56T17G15550 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNN 1TUE5 56T17G155501/2 hp1725 RPM1C, D/2E, F, G56--Steel5/8"€693.70
MARATHON MOTORS 56T17G15551 Hazardous Location Motor 3-phase Tefc 3/4 Hp T3b | AB3JNP 1TUE6 56T17G155513/4 hp1725 RPM1C, D/2E, F, G56--Steel5/8"€596.40
MARATHON MOTORS 56T17G15536 Hazardous Location Motor 3-phase Tefc 1/2 Hp T3b | AB3JNU 1TUG1 56T17G155361/2 hp1725 RPM1C, D/2E, F, G56C--Steel5/8"€711.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 56T17G15559 Hazardous Location Motor, 1/2 HP, 1725 RPM, 230/460 VAC
€815.88 /unit