MARATHON MOTORS 365THFS8036 Vector Motor 3-phase 75hp 230/460v | AF8KHD 26VU01 / Y574

MARATHON MOTORS 365THFS8036 Y574 / 365THFS8036EU Inverter Duty Encoder Motor, 75 HP, 3 Phase, 60 Hz, 230/460 V, 1800 RPM

Item: AF8KHD Model: 365THFS8036Cross Ref: 26VU01 / Y574 / 365THFS8036EU
In Stock

Get it by Friday, Jun 13

€12,658.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
ApplicationCrane
BaseRigid
Base TypeRigid Base
Bearing TypeBall
BearingsBall
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Constant Torque2000:1
DutyContinuous
Duty CycleContinuous
Efficiency94.1%
Efficiency GroupEpact
Encoder AcceptableYes
Encoder Shaft1" x 1.75"
Encoder Shaft Dimension1" x 1 3/4"
Encoder Shaft Dimensions1" x 1.75"
FinishEnamel
Frame365T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps184/92A
Hp75 hp
Insulation ClassClass H
Insulation FeatureClass F
Max. Operating Frequency90 Hz
Max. Rpm1800 RPM
Motor ApplicationCrane
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nema DesignA
No. Of Speeds1
Number Of Speeds1
Overall Length34 11/16"
Phase3
Service Factor1
Shaft Dia.2 3/8"
Shaft Length6 1/8"
Speed Ratio2000:1
Thermal ProtectionThermostat
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Warranty3 yrs.
Hz60 Hz
Ins. ClassClass H
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.104°F
Max. Speed1800 RPM
Motor BearingsBall
Motor Design3-Phase
Motor Thermal ProtectionT-Stat
Nameplate Rpm1780 RPM
Nominal Efficiency94.1%
Speed Range2000:1
StandardsCE, CSA, UL RECOGNIZED
Weight1061 lbs.

Shipping Info:

Ship weight (kg) 477.45
Ship height (cm)68.4
Ship length (cm)96.22
Ship width (cm)80.98
HS code8501528040
Country of OriginUS

Product Variants

ProductModelVoltageHpFrameFull Load AmpsEfficiency GroupMax. RpmConduit Box PositionEfficiencyPrice
MARATHON MOTORS 184THTS8028 Vector Motor 3-phase 3hp 230/460v | AF8KGF 26VT76 / Y564 184THTS8028230/460V AC3 hp182TC8/4APremium5400 RPMF1, F288.5%€1,974.80
MARATHON MOTORS 254THTNA8058 Vector Motor 3-phase 15hp 230/460v | AF8KGM 26VT82 / Y509 254THTNA8058230/460V AC15 hp254TC40.5/20.2APremium1800 RPMF1, F293%€3,778.25
MARATHON MOTORS 284THFPA8028 Vector Motor 3-phase 25hp 230/460v | AF8KGQ 26VT85 / Y569 284THFPA8028230/460V AC25 hp284T63/31.5AEpact1800 RPMF1, F291.7%€4,596.90
MARATHON MOTORS 284THFPA8038 Vector Motor 3-phase 25hp 230/460v | AF8KGR 26VT86 / Y511 284THFPA8038230/460V AC25 hp284TC63/31.5AEpact1800 RPMF1, F291.7%€6,423.63
MARATHON MOTORS 284THFPA8086 Vector Motor 3-phase 25hp 230/460v | AF8KGT 26VT87 / Y395 284THFPA8086230/460V AC25 hp284TC63/31.5AEpact1800 RPMF1, F288.5%€7,413.59
MARATHON MOTORS 286THFNA8028 Vector Motor 3-phase 30hp 230/460v | AF8KGU 26VT88 / Y570 286THFNA8028230/460V AC30 hp286T77/38.5AEpact1800 RPMF1, F293%€5,253.73
MARATHON MOTORS 286THFPA8038 Vector Motor 3-phase 30hp 230/460v | AF8KGV 26VT89 / Y512 286THFPA8038230/460V AC30 hp286TC74/37AEpact1800 RPMF1, F291%€7,081.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 365THFS8036 Y574 / 365THFS8036EU Inverter Duty Encoder Motor, 75 HP, 3 Phase, 60 Hz, 230/460 V, 1800 RPM
€12,658.55 /unit