MARATHON MOTORS 326TTDBD6026 General Purpose Motor, 3-Phase, Voltage 230/460, 50 HP | CD3TUG 454X67

MARATHON MOTORS 326TTDBD6026 326TTDBD6026CB / GT0077 General Purpose Motor, 50/40 HP, 3 Phase, 60/50 Hz, 208-230/460 and 190/380V, 1800 RPM

Item: CD3TUG Model: 326TTDBD6026Cross Ref: 454X67 / 326TTDBD6026CB / GT0077
In Stock

Get it by Thursday, Jun 12

€2,965.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC003A
Duty CycleContinuous
Efficiency94.5%
Efficiency GroupPremium
Frame326T
Frame MaterialSteel
Frequency60 Hz
Full Load Amps118/59A
Hp50 hp
IncludesConduit Box
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1780 RPM
Nema DesignB
No. Of Speeds1
Overall Length29 3/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.2 1/8"
Shaft Length5 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 250.2
Ship height (cm)71.48
Ship length (cm)80.7
Ship width (cm)71.2
HS code8501528040
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
MARATHON MOTORS 286TSTDBD6001 General Purpose Motor, 40 HP, 3-Phase, 3565 Nameplate RPM, Voltage 230/460 | CD3BBE 454X63 286TSTDBD6001230/460V AC3562 RPM40 hp60 Hz93/46.5A286TS104°FSteel€2,779.65
MARATHON MOTORS 364TTDBD6060 General Purpose Motor, 60 HP, 3-Phase, 1785 Nameplate RPM, Voltage 230/460 | CD3BBF 454X70 364TTDBD6060230/460V AC1782 RPM60 hp60 Hz140/70A364T104°FSteel€4,452.19
MARATHON MOTORS 324TSTDBD6001 General Purpose Motor, 3-Phase, Voltage 230/460, 50 HP | CD3QYM 454X66 324TSTDBD6001230/460V AC3565 RPM50 hp60 Hz115/57.5A324TS104°FSteel€3,053.00
MARATHON MOTORS 324TTDBD6026 General Purpose Motor, 3-Phase, Voltage 230/460, 40 HP | CD3QZK 454X64 324TTDBD6026230/460V AC1780 RPM40 hp60 Hz95.5/47.5A324T104°FSteel€2,749.81
MARATHON MOTORS 326TTDBD6076 General Purpose Motor, 3-Phase, Voltage 230/460, 30 HP | CD3RGV 454X62 326TTDBD6076230/460V AC1188 RPM30 hp60 Hz75/37.5A326T104°FSteel€3,271.41
MARATHON MOTORS 256TTDBD6026 General Purpose Motor, 3-Phase, Voltage 230/460, 20 HP | CD3THU 454X55 256TTDBD6026230/460V AC1770 RPM20 hp60 Hz48.5/24.3A256T104°FSteel€1,791.89
MARATHON MOTORS 182TTDBD6001 General Purpose Motor, 5 hp, 3 Phase, 3495 Rpm, 230/460VAC, 182T Frame | CH6HYT 44N954 182TTDBD6001208-230/460V AC3495 RPM5 hp50/60 Hz13.2/6.6A182T104°FSteel€624.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 326TTDBD6026 326TTDBD6026CB / GT0077 General Purpose Motor, 50/40 HP, 3 Phase, 60/50 Hz, 208-230/460 and 190/380V, 1800 RPM
€2,965.63 /unit