MARATHON MOTORS 254TTDBD6032 Close-Coupled Pump Motor, 15 hp, 1775 Rpm, 254Jm Frame, 230/460VAC | CH6JEQ 26ZY10

MARATHON MOTORS 254TTDBD6032 254TTDBD6032BB / GT0459 Close Coupled Pump Motor, 15/10 HP, 3 Phase, 60/50 Hz, 208-230/460 and 190/380V, 1800 RPM

Item: CH6JEQ Model: 254TTDBD6032Cross Ref: 26ZY10 / 254TTDBD6032BB / GT0459
In Stock

Get it by Wednesday, Jun 11

€2,035.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.11 4/5"
Bolt Circle Dia.7 1/4"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Duty CycleContinuous
Efficiency93%
Efficiency GroupPremium
Frame MaterialSteel
Frame Type254JM
Frequency60 Hz
Full Load Amps37.5/18.8A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp15 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1 Variable Torque, 2:1 Constant Torque
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor DesignThree Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignJM Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1775 RPM
Nema DesignB
No. Of Speeds1
Overall Height13 1/2"
Overall Length24 7/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/4"
Shaft Length5 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Height13 1/2"
Ins. ClassClass F
Length Less Shaft19 3/16"
Motor BearingsBall
Motor Frame MaterialSteel
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight287 lbs.

Shipping Info:

Ship weight (kg) 129.15
Ship height (cm)71.48
Ship length (cm)80.7
Ship width (cm)71.2
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Insulation ClassMounting TypeConduit Box PositionPrice
MARATHON MOTORS 213TTDBD6032 Close-coupled Pump Motor 3-phase 7-1/2 Hp | AF8LDU 26ZY04 / GT0416A / 213TTDB6032 213TTDBD6032230/460V AC7 1/2 hp1701-1800 RPM1765 RPM7/8"Class FFace/BaseF1, F2€1,331.68
MARATHON MOTORS 215TTDBD6008 Close-coupled Pump Motor 3-phase 15 Hp | AF8LDX 26ZY07 / GT0521A / 215TTDB6008 215TTDBD6008575V AC15 hp3001-3600 RPM3515 RPM7/8"Class FFace/BaseF1, F2€1,853.12
MARATHON MOTORS 286TTDBD6007 Close-Coupled Pump Motor, 40HP, 3-Phase, 3555 Nameplate RPM, 208-230/460 Voltage | CD3KJD 52JA59 286TTDBD6007230/460V AC40 hp3001-3600 RPM3560 RPM1 1/4"Class FFace/BaseF1, F2€3,743.27
MARATHON MOTORS 182TTDW16067 Close-Coupled Pump Motor, 3 HP, 3-Phase, 1760 Nameplate RPM, 200 Voltage | CD3KLC 52ZV68 182TTDW16067230/460V AC3 hp1701-1800 RPM1760 RPM7/8"Class FFaceF1€1,049.48
MARATHON MOTORS 182TTDW16021 Close-Coupled Pump Motor, 5 HP, 3-Phase, 3500 Nameplate RPM, 200 Voltage | CD3KLD 52ZV69 182TTDW16021230/460V AC5 hp1701-1800 RPM3500 RPM7/8"Class FFaceF1€1,090.23
MARATHON MOTORS 184TTDW16073 Close-Coupled Pump Motor, 5 HP, 3-Phase, 1755 Nameplate RPM, 230/460 Voltage | CD3KLF 52ZV71 184TTDW16073230/460V AC5 hp1701-1800 RPM1765 RPM1 1/8"Class FFaceF1€1,138.39
MARATHON MOTORS 213TTDWD16333 Close-Coupled Pump Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM, 200 Voltage | CD3KLH 52ZV74 213TTDWD16333230/460V AC7 1/2 hp1701-1800 RPM1765 RPM7/8"Class FFaceF1, F2€1,597.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 254TTDBD6032 254TTDBD6032BB / GT0459 Close Coupled Pump Motor, 15/10 HP, 3 Phase, 60/50 Hz, 208-230/460 and 190/380V, 1800 RPM
€2,035.62 /unit