MARATHON MOTORS 215TTGND6576 Hazardous Location Motor, 1 D/2 F, G, 5 HP, 1170 Nameplate RPM, 230/460 VAC | CT2FVX

MARATHON MOTORS 215TTGND6576 215TTGND6576AA / U043B Explosion Proof Motor, 5/3 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380 V, 1200 and 1000 RPM

Item: CT2FVX Model: 215TTGND6576Cross Ref: 482R15 / 215TTGND6576AA / U043B
In Stock

Get it by Tuesday, Jun 10

€2,348.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Ambient Temp.104°F
Bearing TypeBall
BearingsBall
Cc NumberCC003A
Conduit Box LocationExterior
Cord Length8"
DutyContinuous
Duty CycleContinuous
Efficiency89.5%
Frame215T
Frame MaterialCast Iron
Full Load Amps13.8/6.9A
Hazardous Location Class1D/2F, G
Insulation ClassClass F
Lead Length8"
Length Less Shaft19 1/4"
Motor ApplicationHazardous Location
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1170 RPM
Nema DesignB
No. Of Speeds1
Number Of Speeds1
Overall Length22 5/8"
Phase3
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Temp. CodeT3B
Thermal ProtectionThermostat
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Hazardous Location DivisionDivision 1
Ins. ClassClass F
Motor BearingsBall
StandardsUL CERTIFIED FOR CANADA, UL LISTED
Weight30 lbs.

Shipping Info:

Ship weight (kg) 92.7
Ship height (cm)45.72
Ship length (cm)78.11
Ship width (cm)55.25
Country of OriginUS

Product Variants

ProductModelVoltageMounting TypeService FactorFull Load AmpsPhaseNameplate RpmHpMotor TypePrice
MARATHON MOTORS 286TTGCD16577 Hazardous Location Motor | CT2FVH 286TTGCD16577--------€4,670.44
MARATHON MOTORS 215TTFCD6527 Hazardous Location Motor, 1 A, B, C, D, 10 HP, 1762 Nameplate RPM, 230/460 VAC | CT2FVJ 215TTFCD6527230/460V ACRigid Base1.1525/12.5A31762 RPM-Three Phase€1,773.02
MARATHON MOTORS 056T17G15612 Hazardous Location Motor, 1 C, D/2 E, F, G, 1 HP, 1725 Nameplate RPM, 230/460 VAC | CT2FVK 056T17G15612230/460V ACFace/Base13.2/1.6A3--Three Phase€1,005.70
MARATHON MOTORS 215TTGCD6528 Hazardous Location Motor, 1 C, D/2 F, G, 10 HP, 1765 Nameplate RPM, 230/460 VAC, F | CT2FVQ 215TTGCD6528230/460V ACRigid Base1.1526.6/13.3A3--Three Phase€2,078.80
MARATHON MOTORS 182TTGCD6541 Hazardous Location Motor, 1 C, D/2 F, G, 3 HP, 1765 Nameplate RPM, 230/460 VAC, F | CT2FVR 182TTGCD6541230/460V ACRigid Base1.158/4A3--Three Phase€1,669.31
MARATHON MOTORS 184TTGCD6544 Hazardous Location Motor, 1 C, D/2 F, G, 5 HP, 1755 Nameplate RPM, 230/460 VAC | CT2FVU 184TTGCD6544230/460V ACRigid Base1.1512.4/6.2A3--Three Phase€1,832.29
MARATHON MOTORS 326TSTGS6501 Hazardous Location Motor, 1 C, D/2 F, G, 50 HP, 3555 Nameplate RPM, 230/460 VAC | CT2FVV 326TSTGS6501230/460V ACRigid Base1.15118/59A33555 RPM50 hpThree Phase€8,535.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 215TTGND6576 215TTGND6576AA / U043B Explosion Proof Motor, 5/3 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380 V, 1200 and 1000 RPM
€2,348.39 /unit