MARATHON MOTORS 215TTFBD6006 10 HP Close-Coupled Pump Motor, 3-Phase, 3505 Nameplate RPM, 230/460 Voltage | CD2LJR 52NU23

MARATHON MOTORS 215TTFBD6006 215TTFBD6006BC / GT3118A Close Coupled Pump Motor, 10/7.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 3600 RPM

Item: CD2LJR Model: 215TTFBD6006Cross Ref: 52NU23 / 215TTFBD6006BC / GT3118A
In Stock

Get it by Tuesday, Jun 10

€1,788.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.9 1/2"
Bolt Circle Dia.7 1/4"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Duty CycleContinuous
Efficiency90.2%
Efficiency GroupPremium
Frame MaterialSteel
Frame Type215JM
Frequency50/60 Hz
Full Load Amps23.6/11.8A
Hp10 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignJM Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm3520 RPM
Nema DesignB
No. Of Speeds1
Overall Height11"
Overall Length21 7/8"
Phase3
Rpm Range3001-3600 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length4 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Height11"
Ins. ClassClass F
Length Less Shaft17 5/8"
Motor BearingsBall
Motor Frame MaterialSteel
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight170 lbs.

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)35.56
Ship length (cm)63.5
Ship width (cm)38.1
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Frame MaterialOverall LengthEfficiencyPrice
MARATHON MOTORS 284TTFCD6006 Pump Motor 3-phase 25 Hp 3560 230/460v 284jm | AF8FWE 25VD75 / GT3127A / 284TTFCA6006 284TTFCD6006230/460V AC25 hp3001-3600 RPM3555 RPM1 1/4"Cast Iron27 1/2"91.7%€3,165.47
MARATHON MOTORS 284TTFCD6032 Pump Motor 3-phase 25 Hp 1780 230/460v 284jm | AF8FWF 25VD76 / GT3128A / 284TTFCA6032 284TTFCD6032230/460V AC25 hp1701-1800 RPM1775 RPM1 3/8"Cast Iron27 1/2"93.6%€3,536.05
MARATHON MOTORS 256TTFL16004 U351A Close-Coupled Pump Motor | AJ2NRF U351A 256TTFL16004230/460V AC20 hp3001-3600 RPM3540 RPM1 1/4"Aluminum27 1/4"92.4%€3,273.04
MARATHON MOTORS 213TTFBD6006 7-1/2 HP Close-Coupled Pump Motor, 3-Phase, 3525 Nameplate RPM | CD2FJA 52NU19 213TTFBD6006230/460V AC7 1/2 hp3001-3600 RPM3520 RPM7/8"Steel20 1/4"90.2%€1,443.79
MARATHON MOTORS 213TTFBD6031 7-1/2 HP Close-Coupled Pump Motor, 3-Phase, 1770 Nameplate RPM | CD2LJP 52NU21 213TTFBD6031230/460V AC7 1/2 hp1701-1800 RPM1770 RPM7/8"Steel20 1/4"93.3%€1,541.05
MARATHON MOTORS 215TTFBD6031 10 HP Close-Coupled Pump Motor, 3-Phase, 1770 Nameplate RPM, 230/460 Voltage | CD2LJU 52NU25 215TTFBD6031230/460V AC10 hp1701-1800 RPM1760 RPM7/8"Steel21 7/8"92.1%€1,689.45
MARATHON MOTORS 215TTFBD6033 10 HP Close-Coupled Pump Motor, 3-Phase, 1770 Nameplate RPM, 575 Voltage | CD2LJV 52NU26 215TTFBD6033575V AC10 hp1701-1800 RPM1760 RPM7/8"Steel21 7/8"92.1%€2,150.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 215TTFBD6006 215TTFBD6006BC / GT3118A Close Coupled Pump Motor, 10/7.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 3600 RPM
€1,788.70 /unit