MARATHON MOTORS 215TTDBD6032 Close-Coupled Pump Motor, 10 hp, 1770 Rpm, 215Jm Frame, 230/460VAC | CH6JCU 26ZY08

MARATHON MOTORS 215TTDBD6032 215TTDBD6032BB / GT0419A Close Coupled Pump Motor, 10/7.50 HP, 3 Phase, 60/50 Hz, 208-230/460V, 1800 RPM

Item: CH6JCU Model: 215TTDBD6032Cross Ref: 26ZY08 / 215TTDBD6032BB / GT0419A
In Stock

Get it by Tuesday, Jun 10

€1,660.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.9 1/2"
Bolt Circle Dia.7 1/4"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Duty CycleContinuous
Efficiency91.7%
Efficiency GroupPremium
Frame MaterialSteel
Frame Type215JM
Frequency60 Hz
Full Load Amps25.4/12.7A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp10 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1 Variable Torque, 2:1 Constant Torque
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor DesignThree Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignJM Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1770 RPM
Nema DesignB
No. Of Speeds1
Overall Height11"
Overall Length19 1/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length4 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Height11"
Ins. ClassClass F
Length Less Shaft15"
Motor BearingsBall
Motor Frame MaterialSteel
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight185 lbs.

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)35.61
Ship length (cm)56.44
Ship width (cm)38.56
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Insulation ClassMounting TypeConduit Box PositionPrice
MARATHON MOTORS 213TTDBD6032 Close-coupled Pump Motor 3-phase 7-1/2 Hp | AF8LDU 26ZY04 / GT0416A / 213TTDB6032 213TTDBD6032230/460V AC7 1/2 hp1701-1800 RPM1765 RPM7/8"Class FFace/BaseF1, F2€1,331.68
MARATHON MOTORS 215TTDBD6008 Close-coupled Pump Motor 3-phase 15 Hp | AF8LDX 26ZY07 / GT0521A / 215TTDB6008 215TTDBD6008575V AC15 hp3001-3600 RPM3515 RPM7/8"Class FFace/BaseF1, F2€1,853.12
MARATHON MOTORS 286TTDBD6007 Close-Coupled Pump Motor, 40HP, 3-Phase, 3555 Nameplate RPM, 208-230/460 Voltage | CD3KJD 52JA59 286TTDBD6007230/460V AC40 hp3001-3600 RPM3560 RPM1 1/4"Class FFace/BaseF1, F2€3,743.27
MARATHON MOTORS 182TTDW16067 Close-Coupled Pump Motor, 3 HP, 3-Phase, 1760 Nameplate RPM, 200 Voltage | CD3KLC 52ZV68 182TTDW16067230/460V AC3 hp1701-1800 RPM1760 RPM7/8"Class FFaceF1€1,049.48
MARATHON MOTORS 182TTDW16021 Close-Coupled Pump Motor, 5 HP, 3-Phase, 3500 Nameplate RPM, 200 Voltage | CD3KLD 52ZV69 182TTDW16021230/460V AC5 hp1701-1800 RPM3500 RPM7/8"Class FFaceF1€1,090.23
MARATHON MOTORS 184TTDW16073 Close-Coupled Pump Motor, 5 HP, 3-Phase, 1755 Nameplate RPM, 230/460 Voltage | CD3KLF 52ZV71 184TTDW16073230/460V AC5 hp1701-1800 RPM1765 RPM1 1/8"Class FFaceF1€1,138.39
MARATHON MOTORS 213TTDWD16333 Close-Coupled Pump Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM, 200 Voltage | CD3KLH 52ZV74 213TTDWD16333230/460V AC7 1/2 hp1701-1800 RPM1765 RPM7/8"Class FFaceF1, F2€1,597.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 215TTDBD6032 215TTDBD6032BB / GT0419A Close Coupled Pump Motor, 10/7.50 HP, 3 Phase, 60/50 Hz, 208-230/460V, 1800 RPM
€1,660.75 /unit