MARATHON MOTORS 213TTGND16001 Hazardous Location Motor, 7-1/2 HP, 3-Phase, 3525 Nameplate RPM, 230/460 Voltage | CD3KKP 52XR75

MARATHON MOTORS 213TTGND16001 Hazardous Location Motor, 7-1/2 HP, 3-Phase, 3525 Nameplate RPM, 230/460 Voltage

Item: CD3KKP Model: 213TTGND16001Cross Ref: 52XR75
In Stock

Get it by Tuesday, Jun 17

€1,776.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Ambient Temp.40°C
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
Frame213TC
Frame MaterialCast Iron
Frequency50/60 Hz
Hazardous Location Class1D/2F, G
Hazardous Location DivisionDivision 1
Hp7 1/2 hp
Insulation ClassClass F
Lead Length6"
Motor ApplicationHazardous Location
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm3525 RPM
Nema DesignB
Nominal Efficiency89.5%
Overall Length23 7/16"
Phase3
Shaft Dia.1 3/8"
Shaft Length3 1/8"
Temp. CodeT3B
Thermal ProtectionThermostat
Full Load Amps18.2/9.1A
Hz50/60 Hz
Ins. ClassClass F
Length Less Shaft20 5/16"
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialCast Iron
Motor Mounting TypeFace
Motor Service Factor1
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionT-Stat
No. Of Speeds1
StandardsUL CERTIFIED FOR CANADA, UL LISTED
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Weight620 lbs.

Shipping Info:

Ship weight (kg) 110.25
Ship height (cm)52.07
Ship length (cm)68.58
Ship width (cm)47.29
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 213TTGND16001 Hazardous Location Motor, 7-1/2 HP, 3-Phase, 3525 Nameplate RPM, 230/460 Voltage
€1,776.26 /unit