MARATHON MOTORS 213TTFND6550 Cooling Tower Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM, 230/460 Voltage | CD2TXW 482P74

MARATHON MOTORS 213TTFND6550 213TTFND6550AA / U869B Severe Duty Motor, 7.50/5 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM

Item: CD2TXW Model: 213TTFND6550Cross Ref: 482P74 / 213TTFND6550AA / U869B
In Stock

Get it by Wednesday, Jun 11

€1,886.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC003A
Conduit Box PositionF1
Duty CycleContinuous
Efficiency GroupPremium
Enclosure TypeTotally Enclosed Fan Cooled
FinishEpoxy Coated
Frame213T
Frame MaterialCast Iron
Frequency50/60 Hz
Full Load Amps19.2/9.6A
Hp7 1/2 hp
Insulation ClassClass F
Length19 5/8"
Max. Ambient Temp.40°C
Motor ApplicationCooling Tower
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeRigid Base
No. Of Speeds1
Nominal Efficiency91.7%
Phase3
Rpm1765 RPM
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 1/2"
Shaft TypeKeyed
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Ins. ClassClass F
Length Less Shaft16 1/8"
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Overall Length19 5/8"
StandardsCE LISTED, CSA (LR2025), UL (E49747)

Shipping Info:

Ship weight (kg) 101.7
Ship height (cm)45.72
Ship length (cm)67.31
Ship width (cm)50.8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 213TTFND6550 213TTFND6550AA / U869B Severe Duty Motor, 7.50/5 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM
€1,886.08 /unit