MARATHON MOTORS 184TTFBD6037 Close-coupled Pump Motor 3-phase Tefc 5hp 230/460v | AF8PUM 29FH30 / GT3413A / 184TTFB6037

MARATHON MOTORS 184TTFBD6037 GT3413A / 184TTFB6037 / 184TTFBD6037CB Close Coupled Pump Motor, 5/3 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM

Item: AF8PUM Model: 184TTFBD6037Cross Ref: 29FH30 / GT3413A / 184TTFB6037 / 184TTFBD6037CB
In Stock

Get it by Thursday, Jun 12

€1,210.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Bolt Circle Dia.5 7/8"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Duty CycleContinuous
Efficiency89.5%
Efficiency GroupPremium
Frame MaterialSteel
Frame Type184JP
Frequency50/60 Hz
Full Load Amps13.2/6.6A
Hp5 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1765 RPM
Nema DesignA
No. Of Speeds1
Overall Height9 13/16"
Overall Length21 7/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 1/4"
Shaft Length7 3/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)32.59
Ship length (cm)62.08
Ship width (cm)40.01
HS code8501524000
Country of OriginMX

Product Variants

ProductModelHpNameplate RpmShaft Dia.Overall LengthMotor Shaft DesignVoltageRpm RangeMotor Enclosure DesignPrice
MARATHON MOTORS 182TTFBD6037 Close-coupled Pump Motor 3-phase Tefc 3hp 230/460v | AF8PUH 29FH26 / GT3410A / 182TTFB6037 182TTFBD60373 hp1760 RPM7/8"20 7/16"JP Threaded230/460V AC1701-1800 RPMTotally Enclosed Fan Cooled€1,059.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 184TTFBD6037 GT3413A / 184TTFB6037 / 184TTFBD6037CB Close Coupled Pump Motor, 5/3 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
€1,210.84 /unit