MARATHON MOTORS 184TTDBD6037 Close-coupled Pump Motor 3-phase 5 Hp 1750 Rpm | AG3CEW 32UP97 / GT2413A / 184TTDB6037

MARATHON MOTORS 184TTDBD6037 GT2413A / 184TTDB6037 / 184TTDBD6037CB Close Coupled Pump Motor, 5/3 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM

Item: AG3CEW Model: 184TTDBD6037Cross Ref: 32UP97 / GT2413A / 184TTDB6037 / 184TTDBD6037CB
In Stock

Get it by Wednesday, Jun 11

€935.24 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.8 2/5"
Bolt Circle Dia.5 7/8"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1, F2
Duty CycleContinuous
Efficiency89.5%
Efficiency GroupPremium
Frame MaterialSteel
Frame Type184JP
Frequency50/60 Hz
Full Load Amps13.2/6.6A
Hp5 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1 Variable Torque, 2:1 Constant Torque
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1765 RPM
Nema DesignA
No. Of Speeds1
Overall Height9 13/16"
Overall Length18 11/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length7 3/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Height9 13/16"
Ins. ClassClass F
Length Less Shaft11 3/8"
Motor BearingsBall
Motor Frame MaterialSteel
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight175 lbs.

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)32.59
Ship length (cm)55.12
Ship width (cm)36.5
HS code8501524000
Country of OriginMX

Product Variants

ProductModelHpRpm RangeNameplate RpmShaft Dia.Nema DesignOverall LengthEfficiencyShaft LengthPrice
MARATHON MOTORS 182TTDBD6007 Close-coupled Pump Motor 3-phase 5 Hp | AF8LDH 26ZX93 / GT0412A / 182TTDB6007 182TTDBD60075 hp3001-3600 RPM3510 RPM7/8"B14 5/8"86.5%4 1/4"€933.44
MARATHON MOTORS 182TTDBD6032  Close-coupled Pump Motor 3-phase 3 Hp | AF8LDK 26ZX95 / GT0410A / 182TTDB6032 182TTDBD60323 hp1701-1800 RPM1770 RPM1 1/4"A14 5/8"89.5%4 1/4"€863.66
MARATHON MOTORS 184TTDBD6007 Close-coupled Pump Motor 3-phase 7-1/2 Hp | AF8LDM 26ZX97 / GT0415A / 184TTDB6007 184TTDBD60077 1/2 hp3001-3600 RPM3510 RPM1 1/4"A15 5/8"88.5%4 1/4"€1,142.19
MARATHON MOTORS 184TTDBD6032 Close-coupled Pump Motor 3-phase 5 Hp | AF8LDP 26ZX99 / GT0413A / 184TTDB6032 184TTDBD60325 hp1701-1800 RPM1765 RPM7/8"A15 5/8"89.5%4 1/4"€1,017.37
MARATHON MOTORS 182TTDBD6012 Close-coupled Pump Motor 3-phase 5 Hp 3450rpm 184jp | AG3CEP 32UP91 / GT2412A / 182TTDB6012 182TTDBD60125 hp3001-3600 RPM3510 RPM7/8"A17 11/16"86.5%7 3/8"€944.22
MARATHON MOTORS 182TTDBD6037 Close-coupled Pump Motor 3-phase 3 Hp 1750rpm 182jp | AG3CER 32UP93 / GT2410A / 182TTDB6037 182TTDBD60373 hp1701-1800 RPM1770 RPM7/8"A17 11/16"89.5%7 3/8"€881.44
MARATHON MOTORS 184TTDBD6012 Close-coupled Pump Motor 3-phase 7-1/2 Hp 3450 Rpm | AG3CEU 32UP95 / GT2415A / 184TTDB6012 184TTDBD60127 1/2 hp3001-3600 RPM3510 RPM7/8"A21 7/16"88.5%7 3/8"€1,146.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 184TTDBD6037 GT2413A / 184TTDB6037 / 184TTDBD6037CB Close Coupled Pump Motor, 5/3 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 RPM
€935.24 /unit