MARATHON MOTORS 182TCDW7318 Close-coupled Pump Motor3 Hp 3500 Rpm | AF8LFC 26ZY36 / Z406A

MARATHON MOTORS 182TCDW7318 Z406A / 182TCDW7318AA Close Coupled Pump Motor, 3 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM

Item: AF8LFC Model: 182TCDW7318Cross Ref: 26ZY36 / Z406A / 182TCDW7318AA
In Stock

Get it by Thursday, Jun 12

€924.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency75.5%
Efficiency GroupStandard
Frame MaterialSteel
Frame Type182JM
Frequency60 Hz
Full Load Amps32/16.1A
Hp3 hp
Insulation ClassClass F
Inverter RatedNo
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignJM Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeFace/Base
Nameplate Rpm3500 RPM
Nema DesignL
No. Of Speeds1
Overall Height11 3/16"
Overall Length15 5/16"
Phase1
Rpm Range3001-3600 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length4 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vNo
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 27
Ship height (cm)31.45
Ship length (cm)51.13
Ship width (cm)37.16
HS code8501406040
Country of OriginMX

Product Variants

ProductModelVoltageHpRpm RangeNameplate RpmShaft Dia.Insulation ClassOverall LengthEfficiencyPrice
MARATHON MOTORS 182TCDW7074 Close-coupled Pump Motor2 Hp 1750 Rpm | AF8LFB 26ZY35 / Z405A 182TCDW7074115/230V AC2 hp1701-1800 RPM1750 RPM7/8"Class F14 13/16"75.5%€831.57
MARATHON MOTORS 184TBDW17007 Close-coupled Pump Motor5 Hp 3500 Rpm | AF8LFD 26ZY37 / Z408A 184TBDW17007230V AC5 hp3001-3600 RPM3500 RPM1 5/8"Class F16 5/16"80%€1,002.47
MARATHON MOTORS 213TCDW7002 Close-coupled Pump Motor7.5 Hp 3470 Rpm | AF8LFF 26ZY39 / Z410 213TCDW7002230V AC7 1/2 hp3001-3600 RPM3470 RPM7/8"Class B18 7/16"78.5%€1,199.58
MARATHON MOTORS 213TCDW7027 Close-coupled Pump Motor5 Hp 1730 Rpm | AF8LFG 26ZY40 / Z409 213TCDW7027230V AC5 hp1701-1800 RPM1730 RPM7/8"Class F19 15/16"78.5%€1,482.26
MARATHON MOTORS 215TBDW7027 Close-coupled Pump Motor10 Hp 1730 Rpm | AF8LFH 26ZY41 / Z413 215TBDW7027230V AC10 hp1701-1800 RPM1730 RPM7/8"Class F21 3/16"82.5%€2,208.93
MARATHON MOTORS 215TCDW7002 Close-coupled Pump Motor10 Hp 3465 Rpm | AF8LFJ 26ZY43 / Z412 215TCDW7002230V AC10 hp3001-3600 RPM3465 RPM7/8"Class B19 15/16"81.5%€1,297.72
MARATHON MOTORS 215TBDW7029 Close-Coupled Pump Motor7.5 HP 1733 rpm | AH2GNE 26ZY42 / Z411 215TBDW7029230V AC7 1/2 hp1701-1800 RPM1735 RPM7/8"Class F19 15/16"84%€2,075.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARATHON MOTORS 182TCDW7318 Z406A / 182TCDW7318AA Close Coupled Pump Motor, 3 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM
€924.17 /unit