Flat Shipping

Flat Shipping at €24.99 + VAT

MANITOWOC K00495 Filter Cartridge, 0.5 micron, 2 GPM, 40000 gal, 14 5/8 Inch Overall Height | CT2ERJ

MANITOWOC K00495 Filter Cartridge, 0.5 micron, 2 GPM, 40000 gal, 14 5/8 Inch Overall Height

Item: CT2ERJ Model: K00495Cross Ref: 788EN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€388.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
ApplicationFood Service, Hospitality, Ice Makers
Connection TypeQwik Twist
Cv Flow Factor2 GPM
Diameter3.1"
Filter MediaCarbon, Polyphosphate
Flow Rate2 GPM
For Use WithIce Machine Filter System
For Use With Grainger Item Number788EN1
For Use With Mfr. Model NumberAR-40000-P
Height14 5/8"
Inside Dia.3.1"
Length3 1/8"
MaterialCarbon, Polyphosphate
Max. Pressure125 psi
Max. Temp.100°F
Min. Pressure35 psi
Min. Temp.35°F
Removes Particle Size Down To0.5 µm
Rohs CompliantYes
Service Life40000 gal.
Shell MaterialTinned Steel
TypeAlgae, Bacteria, Chlorine Reduction, Mold, Scale
Compatible Mfr. Model NumberAR-40000-P
Compatible With Grainger Part Number788EN1
Filter TypeAlgae, Bacteria, Chlorine Reduction, Mold, Scale
Inside Diameter3 1/8"
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure35 psi
Minimum Temperature35°F
Overall Height14 5/8"
Overall Length3 1/8"
ReducesAlgae, Bacteria, Chlorine Taste and Odor, Mold, Scale
StandardsCSA B483.1, NSF 372, NSF 42, NSF 53

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightFlow RateFilter MediaService LifeRemoves Particle Size Down ToCv Flow FactorMax. Temp.Min. Temp.Price
MANITOWOC K00494 Filter Cartridge, 0.5 micron, 1.25 GPM, 20000 gal, 10 1/8 Inch Overall Height | CT2ERH K0049410 1/8"1.25 GPMCarbon, Polyphosphate20000 gal.0.5 µm1.25 GPM100°F35°F€228.32
MANITOWOC K00496 Filter Cartridge, 5 micron, 1.5 GPM, 10000 gal, 16 3/4 Inch Overall Height | CT2ERK K0049616 3/4"1.5 GPMCotton, Polypropylene10000 gal.5 µm1.5 GPM100°F35°F€162.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANITOWOC K00495 Filter Cartridge, 0.5 micron, 2 GPM, 40000 gal, 14 5/8 Inch Overall Height
€388.07 /unit