Flat Shipping

Flat Shipping at €24.99 + VAT

MANITOWOC 9122 Water Inlet Valve 230v Modular | AB6CXJ 20Z818

MANITOWOC 9122 Water Inlet Valve 230v Modular

Item: AB6CXJ Model: 9122Cross Ref: 20Z818
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Inlet Valve
Compatible With Manufacturer Model Number0686C, HT0420, HT0500, HT0700, HT1000, I0450, I0450P, I0500, I0600, I0600M, I0600P, I0606, I0606M, I0606P, I0680C, I0850, I0850M, I0870C, I0906, I0906M, I0906V, I0976C, I1000, I1000M, I1000P, I1070C, I1106, I1106P, I1176C, I1200, I1870C, I2170C, I2176C, IB0600C, IB0680C, IB0890C, IB1000C, IB800C, IBF0820C, IBT1020C, IF0600, IF0600C, IF0600M, IF0900, IF0900C, IF0900M, IT0450, IT0450P, IT0900, IT0900M, IT0900V, IT1830C, IYF1000, M0420, M0600, M0700, MT0420, MT0500, MT0700, Q, Q0200, Q0280, Q0280P,
For Use WithQ Model Auger
Product TypeWater Inlet Valve

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.87
Ship length (cm)9.4
Ship width (cm)10.92
HS code8481809015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANITOWOC 9122 Water Inlet Valve 230v Modular
€186.07 /unit