Flat Shipping

Flat Shipping at €24.99 + VAT

MANCOMM 31P-620-02 Safety Poster, Caveman Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate | CT2EDB

MANCOMM 31P-620-02 Safety Poster, Caveman Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate

Item: CT2EDB Model: 31P-620-02Cross Ref: 52TE69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
FinishGloss
Height12"
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service Temperature180°F
Mesh / SolidSolid
Mfr. SeriesCaveman Safety Posters Series
Minimum Service Temperature-65°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendCaveman Tools
ShapeHorizontal Rectangle
Thickness0.01"
Uv ResistantNo
Width16"
Write On SurfaceNo
Indoor/outdoor UsageIndoor Only
SeriesCaveman Safety Posters

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightThicknessSafety Banner LegendMaterialFinishShapeIndoor/outdoorIncludes FramePrice
MANCOMM 31P-005-E2 Safety Poster, Clasic Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate | CT2EDE 31P-005-E212"0.01"Proper LiftingPaperGlossHorizontal RectangleIndoor OnlyNo€10.33
MANCOMM 31P-005-EL Safety Poster, Clasic Safety Posters, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate | CT2EDH 31P-005-EL21"0.005"Proper LiftingPaperGlossHorizontal RectangleIndoor OnlyNo€24.36
MANCOMM 31P-111-02 Safety Poster, Zombies Poster Series, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate | CT2EDP 31P-111-0212"0.01"Zombies - Proper Work AttirePaperGlossHorizontal RectangleIndoor OnlyNo€10.33
MANCOMM 31P-111-01 Safety Poster, Zombies Poster Series, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate | CT2EDR 31P-111-0121"0.005"Zombies - Proper Work AttirePaperGlossHorizontal RectangleIndoor OnlyNo€24.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANCOMM 31P-620-02 Safety Poster, Caveman Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate
€24.85 /unit