Flat Shipping

Flat Shipping at €24.99 + VAT

MANCOMM 31P-101-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Zombies Poster Series, Clear Film Laminate | CT2EBC

MANCOMM 31P-101-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Zombies Poster, Clear Film Laminate

Item: CT2EBC Model: 31P-101-02Cross Ref: 52TE37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
FinishGloss
Height12"
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service Temperature180°F
Mesh / SolidSolid
Mfr. SeriesZombies Poster Series
Minimum Service Temperature-65°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendZombies Get Shocked
ShapeHorizontal Rectangle
Thickness0.01"
Uv ResistantNo
Width16"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightThicknessMaterialFinishShapeIndoor/outdoorIncludes FrameMesh / SolidPrice
MANCOMM 31P-615-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Caveman Safety Posters, Clear Film Laminate | CT2DZG 31P-615-0112"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€24.36
MANCOMM 31P-207-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Safety Tales, Clear Film Laminate, English | CT2EBA 31P-207-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€9.04
MANCOMM 31P-101-01 Safety Poster, 21 X 27 Inch Nominal Sign Size, Zombies Poster Series, Clear Film Laminate | CT2ECY 31P-101-0121"0.005"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€24.86
MANCOMM 31P-207-01 Safety Poster, 21 X 27 Inch Nominal Sign Size, Safety Tales, Clear Film Laminate, English | CT2EDZ 31P-207-0121"0.005"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€25.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANCOMM 31P-101-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Zombies Poster, Clear Film Laminate
€9.57 /unit