Flat Shipping

Flat Shipping at €24.99 + VAT

MANCOMM 31P-023-02 Safety Poster, Clasic Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate | CT2EDC

MANCOMM 31P-023-02 Safety Poster, Clasic Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate

Item: CT2EDC Model: 31P-023-02Cross Ref: 52TE34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
FinishGloss
Height12"
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service Temperature180°F
Mesh / SolidSolid
Mfr. SeriesCLASIC SAFETY POSTERS
Minimum Service Temperature-65°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendPut It Out
ShapeHorizontal Rectangle
Thickness0.01"
Uv ResistantNo
Width16"
Write On SurfaceNo
Indoor/outdoor UsageIndoor Only
SeriesClasic Safety Posters

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightThicknessMaterialFinishShapeIndoor/outdoorIncludes FrameMesh / SolidPkg. Qty.Price
MANCOMM 31P-616-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Caveman Safety Posters, Clear Film Laminate | CT2DZF 31P-616-0112"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€28.27
MANCOMM 31P-699-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, Caveman Safety Posters | CT2DZJ 31P-699-0112"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€274.14
MANCOMM 31P-621-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, Caveman Safety Posters | CT2DZK 31P-621-0112"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€27.32
MANCOMM 31P-699-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, Caveman Safety Posters | CT2DZL 31P-699-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€102.62
MANCOMM 31P-025-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, Clasic Safety Posters | CT2DZM 31P-025-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€8.90
MANCOMM 31P-106-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2DZN 31P-106-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€9.22
MANCOMM 31P-PKG-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2DZQ 31P-PKG-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid1€95.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANCOMM 31P-023-02 Safety Poster, Clasic Safety Posters, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate
€9.57 /unit