Flat Shipping

Flat Shipping at €24.99 + VAT

MANCOMM 31P-022-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EAD

MANCOMM 31P-022-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English

Item: CT2EAD Model: 31P-022-02Cross Ref: 52TE33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
FinishGloss
Height12"
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service Temperature180°F
Mesh / SolidSolid
Mfr. SeriesCLASIC SAFETY POSTERS
Minimum Service Temperature-65°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendMachine Guards
ShapeHorizontal Rectangle
Thickness0.01"
Uv ResistantNo
Width16"
Write On SurfaceNo
Indoor/outdoor UsageIndoor Only
Product TypeSafety Poster

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightThicknessMaterialFinishShapeIndoor/outdoorIncludes FrameMesh / SolidPrice
MANCOMM 31P-209-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2DZW 31P-209-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€9.22
MANCOMM 31P-613-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2DZZ 31P-613-0112"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€23.57
MANCOMM 31P-206-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English, Paper | CT2EAG 31P-206-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€8.97
MANCOMM 31P-210-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English, Paper | CT2EAJ 31P-210-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€9.22
MANCOMM 31P-103-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EAT 31P-103-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€9.48
MANCOMM 31P-210-01 Safety Poster, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EBP 31P-210-0121"0.005"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€24.45
MANCOMM 31P-103-01 Safety Poster, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EBU 31P-103-0121"0.005"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€25.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANCOMM 31P-022-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English
€10.03 /unit