Flat Shipping

Flat Shipping at €24.99 + VAT

MANCOMM 31P-013-EL Safety Poster, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate, English | CT2ECM

MANCOMM 31P-013-EL Safety Poster, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate, English

Item: CT2ECM Model: 31P-013-ELCross Ref: 52TD92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
FinishGloss
Height21"
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service Temperature180°F
Mesh / SolidSolid
Mfr. SeriesCLASIC SAFETY POSTERS
Minimum Service Temperature-65°F
Number Of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendSafety Is Monumental
ShapeHorizontal Rectangle
Thickness0.005"
Uv ResistantNo
Width27"
Write On SurfaceNo
Indoor/outdoor UsageIndoor Only
Product TypeSafety Poster
SeriesClasic Safety Posters

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightThicknessMaterialFinishShapeIndoor/outdoorIncludes FrameMesh / SolidPrice
MANCOMM 31P-112-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2DZU 31P-112-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€10.33
MANCOMM 31P-614-01 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English, Caveman Ppe | CT2DZY 31P-614-0112"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€27.32
MANCOMM 31P-020-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EAA 31P-020-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€9.34
MANCOMM 31P-015-E2 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EAK 31P-015-E212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€10.33
MANCOMM 31P-013-E2 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EAL 31P-013-E212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€8.90
MANCOMM 31P-205-02 Safety Poster, 12 X 16 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EAP 31P-205-0212"0.01"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€9.22
MANCOMM 31P-205-01 Safety Poster, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate, English | CT2EBM 31P-205-0121"0.005"PaperGlossHorizontal RectangleIndoor OnlyNoSolid€25.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MANCOMM 31P-013-EL Safety Poster, 21 X 27 Inch Nominal Sign Size, Clear Film Laminate, English
€25.65 /unit